-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drum Pump Motor |
|---|---|
| Air Outlet Size | 1" |
| Body Dia. | 5 1/2" |
| Cfm @ 100 Psi | 32 CFM |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Explosion Proof | Yes |
| For Use With | PF Series, TM Series, TT Series |
| Height Above Container | 6 1/8" |
| Housing Material | Steel |
| Hp | 1/2 hp |
| Includes | Ball Valve, Muffler |
| Inlet Size | 1/4" |
| Inlet Type | MNPT |
| Max. Air Pressure | 100 psi |
| Max. Viscosity | 330 cPS |
|---|---|
| Mfr. Series | M Series |
| Min. Air Pressure | 80 psi |
| Motor Hp | 1/2 hp |
| Motor Rpm | 9000 RPM |
| Motor Type | Pneumatic |
| Noise Level | 78 dB |
| Overall Length | 6 5/8" |
| Power Source | Air |
| Rotation | Counter Clockwise |
| Seal Material | Sealless |
| Series | TB Series |
| Sound Level | 78 dBA |
| Thermal Protection | No |
| Variable Speed | Yes |
| Height (cm) | 26.92 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 16.51 |
| HS Code | 8413500080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)