-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hand Operated Drum Pump |
|---|---|
| Action Type | Lever |
| Adapter Material | Aluminum |
| Adapter Size | 2" |
| Adapter Type | Bung |
| Bung Connection Size | 2" |
| Bung Connection Type | MNPT |
| Compatible Chemicals | Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Kerosene, Motor Oil, Stoddard Solvent (Mineral Spirits) |
| Diesel Exhaust Fluid Compatible | No |
| Discharge Connection Type | FNPT |
| Discharge Tube Inside Dia. | 3/4" |
| Discharge Tube Outside Dia. | 7/8" |
| Features | Replaceable Stainless Steel Sleeve Lining, Self-Priming |
| Flow Rate | 20 GPM |
| Food Grade | No |
| For Container Size | 55 gal. |
| For Container Type | Drum |
| For Media Type | Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent |
| For Use On | Drums, Totes And Barrels |
| For Use With | For Gasoline, Diesel, Oils Up To Sae 40, Antifreeze And Kerosene |
| Gasket Material | Nitrile |
| Grade | Grade 301 |
| Height Above Container | 19 1/2" |
| Hose Inside Dia. | 3/4" |
| Housing Material | Aluminum |
| Includes | Anti-Siphon Valve, Pail Spout, Telescoping Steel Suction Tube |
| Includes Bung Adapter | Yes |
| Includes Discharge Hose | No |
| Includes Nozzle | No |
| Includes Spout | Yes |
| Includes Suction Tube | Yes |
| Inlet Size | 1" |
| Length | 34 3/4" |
| Max. Flow Rate | 20 gal. per 100 Strokes |
| Max. Flow Rate For Water | 11 oz./stroke |
| Max. Head | 115 ft. |
| Max. Head Pressure | 50 psi |
| Max. Oil Flow | 25 oz./stroke |
|---|---|
| Max. Outlet Pressure | 50 psi |
| Max. Pressure | 50 psi |
| Max. Temp. | 120°F |
| Max. Viscosity | 1500 SUS |
| Maximum Fluid Temperature | 120°F |
| Maximum Head | 6 ft. |
| Media Type | Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent |
| Metered | No |
| Min. Operating Temp. | 0°F |
| Mounting Type | Bung |
| Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, Def, Deio |
| Ounces Per Stroke | 25.6 oz. |
| Outlet Material | Aluminum, Cast Iron |
| Outlet Type | FNPT |
| Overall Length | 34 3/4" |
| Ph Range | 5 pH to 7 pH |
| Piston Material | Aluminum |
| Power Source | Hand Operated |
| Pump Connection Inside Dia. | 2" |
| Pump Connection Outside Dia. | 2 1/8" |
| Pump Kit Type | Pump With Spout |
| Runs Dry | Yes |
| Seal Material | Buna N |
| Self-priming | Yes |
| Spout Connection Size | 3/4" |
| Spout Length | 3" |
| Spout Material | Aluminum |
| Suction Tube Inside Dia. | 1" |
| Suction Tube Length | 20" to 34 1/2" |
| Suction Tube Material | Steel |
| Suction Tube Outside Dia. | 1 1/8" |
| Suction Tube Type | Telescopic |
| Wetted Finish | Zinc Plated |
| Wetted Material | Stainless Steel, Aluminum, Buna N, PTFE, Steel |
| Wetted Material Grade | Grade 301 |
| Wetted Materials | 301 Stainless Steel, Aluminum, Buna-N, PTFE, Zinc Plated Steel |
| Height (cm) | 21.74 |
|---|---|
| Length (cm) | 21.92 |
| Width (cm) | 59.39 |
| HS Code | 8413200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)