-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Operated Drum Pump |
|---|---|
| Action Type | Piston |
| Adapter Size | 2" |
| Adapter Type | Bung |
| Bung Connection Dia. | 2" |
| Compatible Chemicals | Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, DEF, Ethylene Glycol, Fertilizers, Glycerin, Motor Oil, Windshield Washer Fluid |
| Diesel Exhaust Fluid Compatible | Yes |
| Discharge Connection Type | Hose Barb |
| Discharge Tube Inside Dia. | 3/4" |
| Discharge Tube Outside Dia. | 7/8" |
| Discharge Tubing Material | Polymer |
| Features | Piston Lever Pump W/ 2 In NPT Inlet |
| Fits Container Size | 55 gal. |
| Flow Rate | 11 oz./stroke |
| Food Grade | No |
| For Container Size | 55 gal. |
| For Container Type | Drum |
| For Media Type | Antifreeze, Automatic Transmission Fluid, Brake Fluid, Def, Ethylene Glycol, Fertilizers, Glycerin, Motor Oil, Windshield Washer Fluid |
| For Use On | DEF, Light Oils, Gear Lube, Hydraulic Oils |
| For Use With | AUS32, Caustics, Cleaners, DEF, Degreasers, Deionized Water, Solvents |
| Gasket Material | Fluorocarbon |
| Hose Inside Dia. | 3/4" |
| Housing Material | Polypropylene |
| Housing Material - Pumps | Polypropylene |
| Includes | Telescoping Suction Tube |
| Includes Bung Adapter | Yes |
| Includes Discharge Hose | No |
| Includes Nozzle | No |
| Includes Suction Tube | Yes |
| Inlet Size | 1" |
| Length | 35 1/2" |
| Max. Flow Rate | 11 oz./stroke |
| Max. Flow Rate For Water | 11 oz./stroke |
|---|---|
| Max. Head | 115 ft. |
| Max. Head - Pumps | 6 ft. |
| Max. Head Pressure | 50 psi |
| Max. Oil Flow | 11 oz./stroke |
| Max. Outlet Pressure | 50 psi |
| Max. Pressure | 50 psi |
| Max. Temp. | 120°F |
| Max. Viscosity | 50 SUS |
| Metered | No |
| Ounces Per Stroke | 11 oz. |
| Outlet Material | Polymer |
| Outlet Size | 3/4" |
| Outlet Type | Hose Barb |
| Overall Length | 35 1/2" |
| Ph Range | 3.6 pH to 11.9 pH |
| Piston Material | Polypropylene |
| Power Source | Hand Operated |
| Pump Connection Inside Dia. | 2" |
| Pump Connection Outside Dia. | 2 1/8" |
| Pump Package Type | Basic Pump With Spout |
| Runs Dry | Yes |
| Seal Material | Polyethylene |
| Self-priming | Yes |
| Spout Connection Size | 3/4" |
| Spout Length | 1" |
| Suction Tube Inside Dia. | 3/4" |
| Suction Tube Length | 19 3/4" to 35 1/2" |
| Suction Tube Outside Dia. | 7/8" |
| Suction Tube Type | Telescopic |
| Wetted Material | Fluorocarbon, Polypropylene |
| Height (cm) | 23.7 |
|---|---|
| Length (cm) | 11.3 |
| Width (cm) | 52.81 |
| HS Code | 8413200000 |
|---|---|
| Country Of Origin | UK |
| Weight (kg) | 1.4175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)