-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Operated Drum Pump |
|---|---|
| Action Type | Lever |
| Adapter Material | Polypropylene |
| Adapter Size | 2" |
| Adapter Type | Bung |
| Bung Connection Size | 2" |
| Bung Connection Type | NPT |
| Compatible Chemicals | Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Kerosene, Motor Oil, Stoddard Solvent (Mineral Spirits), Windshield Washer |
| Diesel Exhaust Fluid Compatible | Yes |
| Discharge Connection Type | Hose |
| Discharge Tube Inside Dia. | 3/4" |
| Discharge Tube Length | 96" |
| Discharge Tube Outlet Od | 7/8" |
| Discharge Tubing Material | Polymer |
| Features | Piston Lever Pump W/ 2 In NPT Inlet |
| Flow Rate | 11 oz./stroke |
| Food Grade | No |
| For Container Size | 55 gal. |
| For Container Type | Drum |
| For Media Type | Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Def, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid |
| For Use On | Drums, Totes And Barrels |
| Height Above Container | 13" |
| Hose Inside Dia. | 3/4" |
| Hose Outside Dia. | 7/8" |
| Housing Material | Polypropylene |
| Includes | Telescoping Suction Tube |
| Includes Bung Adapter | Yes |
| Includes Discharge Hose | No |
| Includes Nozzle | No |
| Includes Spout | Yes |
| Includes Suction Tube | Yes |
| Inlet Size | 1" |
| Length | 35 1/2" |
| Max. Flow Rate | 11 oz./stroke |
| Max. Flow Rate For Water | 11 oz./stroke |
| Max. Head | 115 ft. |
| Max. Head Pressure | 50 psi |
|---|---|
| Max. Oil Flow | 11 oz./stroke |
| Max. Outlet Pressure | 50 psi |
| Max. Pressure | 50 psi |
| Max. Temp. | 120°F |
| Max. Viscosity | 50 SUS |
| Maximum Fluid Temperature | 120°F |
| Maximum Head | 6 ft. |
| Media Type | Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Def, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid |
| Metered | No |
| Min. Operating Temp. | 0°F |
| Mounting Type | Bung |
| Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, Deionized |
| Ounces Per Stroke | 11 oz. |
| Outlet Material | Polymer |
| Outlet Type | Hose |
| Overall Length | 35 1/2" |
| Ph Range | 3.6 pH to 11.9 pH |
| Piston Material | Polypropylene |
| Power Source | Hand Operated |
| Pump Connection Inside Dia. | 2" |
| Pump Connection Outside Dia. | 2 1/8" |
| Pump Kit Type | Pump With Spout |
| Runs Dry | Yes |
| Seal Material | Viton |
| Self-priming | Yes |
| Spout Connection Size | 3/4" |
| Spout Length | 1" |
| Spout Material | Polypropylene |
| Suction Tube Inside Dia. | 3/4" |
| Suction Tube Length | 19 3/4" to 35 1/2" |
| Suction Tube Material | Polypropylene |
| Suction Tube Outside Dia. | 7/8" |
| Suction Tube Type | Telescopic |
| Wetted Material | Fluorocarbon, Polypropylene |
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 53.85 |
| Width (cm) | 24.13 |
| HS Code | 8424890000 |
|---|---|
| Country Of Origin | UK |
| Weight (kg) | 1.3725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)