-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Operated Drum Pump |
|---|---|
| Action Type | Lever |
| Adapter Material | Cast Iron |
| Agency Compliance | Cul, Ul Listed |
| Bung Connection Size | 2" |
| Bung Connection Type | MNPT |
| Compatible Chemicals | Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Kerosene, Motor Oil, Stoddard Solvent (Mineral Spirits) |
| Diesel Exhaust Fluid Compatible | No |
| Discharge Connection Type | FNPT |
| Discharge Tube Inside Dia. | 3/4" |
| Discharge Tube Outside Dia. | 7/8" |
| Features | Anti-Siphon Valve, Can Be Used To Pump In Reverse Direction, Piston Hand Pump |
| Food Grade | No |
| For Container Size | 55 gal. |
| For Container Type | Drum |
| For Media Type | Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent |
| For Use With | Diesel/Fuel Oil |
| Height Above Container | 19 1/2" |
| Housing Material | Aluminum |
| Includes | Pump Only |
| Includes Bung Adapter | Yes |
| Includes Discharge Hose | No |
| Includes Nozzle | No |
| Includes Spout | Yes |
| Includes Suction Tube | No |
|---|---|
| Max. Flow Rate | 20 gal. per 100 Strokes |
| Max. Head | 6 ft. |
| Max. Oil Flow | 25 oz./stroke |
| Max. Outlet Pressure | 50 psi |
| Maximum Fluid Temperature | 120°F |
| Maximum Head Pressure | 50 psi |
| Maximum Viscosity | 50 SUS |
| Metered | No |
| Minimum Operating Temperature | 0°F |
| Mount Type | Bung |
| Piston Material | Aluminum |
| Power Source | Hand Operated |
| Pump Connection Inside Dia. | 2" |
| Pump Connection Outside Dia. | 2 1/8" |
| Pump Kit Type | Pump With Spout |
| Runs Dry | Yes |
| Seal Material | Buna-N |
| Self Priming | Yes |
| Spout Connection Size | 3/4" |
| Spout Length | 3" |
| Spout Material | Aluminum |
| Wetted Materials | Aluminum, Buna N, Delrin |
| Height (cm) | 21.74 |
|---|---|
| Length (cm) | 21.92 |
| Width (cm) | 59.39 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.32 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)