-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Operated Drum Pump |
|---|---|
| Action Type | Lever |
| Bung Connection Dia. | 2" |
| Compatible Chemicals | Antifreeze, Biodiesel, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent |
| Diesel Exhaust Fluid Compatible | No |
| Discharge Tube Inside Dia. | 3/4" |
| Discharge Tube Outside Dia. | 7/8" |
| Features | Piston Lever Pump W/ 2 In NPT Inlet |
| Fits Container Size | 55 gal. |
| Food Grade | No |
| For Container Size | 55 gal. |
| For Container Type | Drum |
| For Media Type | Antifreeze, Biodiesel, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent |
| Hose Inside Dia. | 3/4" |
| Housing Material | Steel |
| Housing Material - Pumps | Steel |
| Includes | 1 1/2" And 2" NPT Bung Mounts, No Drip Valve, Pail Spout With Garden Hose Threads, Telescoping Steel Suction Pipe |
| Includes Bung Adapter | Yes |
| Includes Discharge Hose | No |
| Includes Nozzle | No |
| Includes Suction Tube | Yes |
| Inlet Size | 1 1/2" |
|---|---|
| Length | 35" |
| Max. Flow Rate | 11 oz./stroke |
| Max. Head | 6 ft. |
| Max. Head Pressure | 50 psi |
| Max. Oil Flow | 11 oz./stroke |
| Max. Outlet Pressure | 50 psi |
| Max. Viscosity | 50 SUS |
| Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, Def, Deio |
| Power Source | Hand Operated |
| Pump Connection Inside Dia. | 2" |
| Pump Connection Outside Dia. | 2 1/8" |
| Pump Package Type | Basic Pump With Spout |
| Runs Dry | Yes |
| Self-priming | Yes |
| Spout Connection Size | 3/4" |
| Spout Length | 3" |
| Suction Tube Inside Dia. | 1" |
| Suction Tube Outside Dia. | 1 1/8" |
| Wetted Materials | Buna-N, Steel |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 49.53 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 2.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)