-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fuel Transfer Pump |
|---|---|
| Bearing Type | Sealed |
| Bypass Valve | Internal |
| Discharge Connection Type | NPT |
| Discharge Hose Size | 3/4" x 12 ft. |
| Duty Cycle | 30 min. On/30 min. Off |
| Explosion Proof | Yes |
| For Container Size | 275 gal. |
| For Media Type | Biodiesel, Diesel, Ethanol, Gasoline, Kerosene, Mineral Spirits |
| Full Load Amps | 26A |
| Hose Dia. | 3/4" |
| Housing Material | Cast Iron |
| Hp | 1/4 hp |
| Includes | Cable, Discharge Hose, Meter, Nozzle |
| Includes Suction Tube | Yes |
| Max. Flow Rate | 15 GPM |
| Max. Head | 37 ft. |
| Max. Head Pressure | 16 psi |
| Max. Outlet Pressure | 16 psi |
| Max. Viscosity | 39.5 SUS |
| Media Type | Biodiesel, Diesel, Ethanol, Gasoline, Kerosene, Mineral Spirits |
| Meter | Mechanical(gal.) |
| Metered | Mechanical |
| Motor Enclosure Design | Explosion Proof |
| Motor Hp | 1/4 hp |
| Motor Speed | 2600 RPM |
|---|---|
| Motor Type | Permanent Magnet |
| Mount Type | Bung |
| Nozzle Material | Aluminum |
| Nozzle Type | Manual Diesel |
| Outlet Size | 1" |
| Overall Height | 18" |
| Overall Length | 18 1/4" |
| Overall Width | 18 5/8" |
| Power Cord Length | 18 ft. |
| Power Source | Electric |
| Pump Connection Type | NPT |
| Pump Design | Rotary Vane |
| Pump Kit Type | Metered Pump With Hose And Nozzle |
| Rated Voltage | 12V DC |
| Runs Dry | Yes |
| Seal Material | Carbon Ceramic |
| Seal Type | Mechanical |
| Self Priming | Yes |
| Series | FR1200 Series |
| Suction Tube Length | 40" |
| Thermal Protection | Yes |
| Wetted Material | Buna N, Ceramic, Cork, Stainless Steel, Steel, Thermoset Plastic, Viton |
| Wetted Materials | Buna-N, Ceramic, Cork, Stainless Steel, Steel, Thermoset, Viton |
| Height (cm) | 26.67 |
|---|---|
| Length (cm) | 56.2 |
| Width (cm) | 56.2 |
| HS Code | 8413600020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 17.6963 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)