-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hand Operated Drum Pump |
|---|---|
| Action Type | Rotary |
| Bung Connection Dia. | 2" |
| Diesel Exhaust Fluid Compatible | No |
| Discharge Tube Inside Dia. | 3/4" |
| Discharge Tube Outside Dia. | 7/8" |
| Features | Rotary Action Hand Pump W/ 2 In NPT Inlet |
| Fits Container Size | 25 gal. |
| Flow Rate | 7.5 GPM |
| Food Grade | No |
| For Container Size | 55 gal. |
| For Container Type | Drum |
| For Media Type | Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Def, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid |
| Hose Inside Dia. | 3/4" |
| Housing Material | Cast Iron |
| Housing Material - Pumps | Cast Iron |
| Includes | 1 1/2" And 2" NPT Bung Mounts, No Drip Valve, Pail Spout, Telescoping Steel Suction Pipe |
| Includes Bung Adapter | Yes |
| Includes Discharge Hose | No |
| Includes Nozzle | No |
| Includes Suction Tube | Yes |
| Inlet Size | 3/4" |
|---|---|
| Length | 39" |
| Max. Flow Rate | 9.6 oz./stroke |
| Max. Head | 6 ft. |
| Max. Head Pressure | 50 psi |
| Max. Oil Flow | 9.6 oz./stroke |
| Max. Outlet Pressure | 50 psi |
| Max. Viscosity | 1500 SUS |
| Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, Def, Deio |
| Power Source | Hand Operated |
| Pump Connection Inside Dia. | 2" |
| Pump Connection Outside Dia. | 2 1/8" |
| Pump Package Type | Basic Pump With Spout |
| Runs Dry | Yes |
| Self Priming | Yes |
| Spout Connection Size | 3/4" |
| Spout Length | 3" |
| Suction Tube Inside Dia. | 1" |
| Suction Tube Outside Dia. | 1 1/8" |
| Wetted Materials | Buna N, Cast Iron |
| Height (cm) | 14.6 |
|---|---|
| Length (cm) | 36.83 |
| Width (cm) | 16.51 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 6.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)