CONDOR USA 31QG3EGX Pressure Switch 3pst 120/150 Psi

Item: AC8HVQ
Model: 31QG3EGX
Cross Ref: 3AFZ3
24 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$175.53
5% off
$166.75 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Pressure Switch
Ac Contact Rating 30A
Action Type Standard
Actuation Type Diaphragm
Burst Pressure 580 psi
Contact Form 3PST
Contact Rating 30A
Differential 15 psi to 70 psi
Hp @ 1 Phase - 120v 1 hp
Hp @ 1 Phase - 240v 2 hp
Hp @ 3 Phase - 230v 5 hp
Hp @ 3 Phase - 240v 5 hp
Hp @ 3 Phase - 460v 10 hp
Hp @ 3 Phase - 480v 10 hp
Manual Switch Action Auto/Off/Reset
Number Of Ports 4
Operating Temp. Range -22°F to +257°F
Overload Protection 10-16A
Phase 1, 3
Port Type FNPT
Range 45 psi to 160 psi

Product Details

    • Unloader (1/4" Compression)
    • Special Features: 7.5 (11) kW Switching Capacity, 35 Bar Maximum Cut-Out Pressure

Shipping Information

Height (cm) 9.14
Length (cm) 18.29
Width (cm) 11.43
HS Code 8536509065
Country Of Origin PL
Weight (kg) 0.7425

Certifications

certificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site