-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Blind Flange |
|---|---|
| Basic Fitting Shape | Flange |
| Body Material | Stainless Steel |
| Class | Class 150 |
| Color | Silver |
| Connection Surface | Raised Face |
| Connection Type | Welded |
| Fitting Connection Type | Flanged x Blind |
| Flange Outside Diameter | 7 1/2" |
| Grade | 304 |
| Material Grade | Grade 304 |
| Max. Pressure | 150 psi |
|---|---|
| Maximum Operating Pressure | 150 psi |
| Number Of Bolt Holes | 4 |
| Number Of Holes | 4 |
| Outside Dia. | 7 1/2" |
| Pipe Fitting Material | Stainless Steel |
| Pipe Size | 3" |
| Specific Fitting Shape | Blind Flange |
| Standards | Asme B16.5, Astm A182 |
| Temp. Range | -60°F to +450°F |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 19.05 |
| HS Code | 7307215000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 5.4855 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)