-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flange |
|---|---|
| Basic Fitting Shape | Flange |
| Bolt Circle Dia. | 6" |
| Bolt Hole Dia. | 3/4" |
| Class | Class 150 |
| Connection Surface | Raised Face |
| Fitting Material | Stainless Steel |
| Flange O.d. | 7 1/2" |
| Flange Thickness | 15/16" |
|---|---|
| Grade | Grade 316, Grade 316L |
| Material Grade | Grade 316, Grade 316L |
| Number Of Bolt Holes | 4 |
| Pipe Fitting Material | Stainless Steel |
| Pipe Size | 3" |
| Specific Fitting Shape | Blind Flange |
| Standards | Asme A182, Asme B1.20.1, Asme B16.5 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 5.5305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)