-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fuel Transfer Pump |
|---|---|
| Action Type | Rotary |
| Agency Compliance | Cul, Ul Listed |
| Bung Connection Size | 2" |
| Bung Connection Type | MNPT |
| Bypass Valve | No |
| Features | Anti-Siphon Valve, Can Be Used To Pump In Reverse Direction, Rotary Hand Pump |
| For Container Size | 55 gal. |
| For Container Type | Drum |
| For Media Type | Diesel Fuel, Gasoline, Kerosene, Light Oil |
| Housing Material | Aluminum |
| Includes | Spout, Suction Pipe |
| Includes Bung Adapter | Yes |
| Includes Discharge Hose | No |
| Includes Nozzle | No |
| Includes Spout | Yes |
| Includes Suction Tube | Yes |
| Inlet Size | 1" |
| Inlet Type | NPT |
| Max. Flow Rate | 10 gal. per 100 Revolutions |
| Max. Viscosity | 50 SUS |
| Maximum Fluid Temperature | 120°F |
| Maximum Head Pressure | 50 psi |
| Maximum Outlet Pressure | 38 psi |
|---|---|
| Media Type | Diesel, Fuel Oil |
| Metered | No |
| Mount Type | Bung |
| Outlet Size | 3/4" |
| Overall Height | 15 1/2" |
| Overall Length | 6 1/4" |
| Overall Width | 9 1/2" |
| Pressure | 38 psi |
| Pump Application | Agriculture, Construction, Farming |
| Pump Connection Od | 2 1/8" |
| Pump Design | Rotary Vane |
| Pump Kit Type | Pump With Spout |
| Pump Mount Size | 2" |
| Seal Material | Carbon |
| Seal Type | Mechanical |
| Self Priming | Yes |
| Spout Connection Size | 3/4" |
| Spout Material | Aluminum |
| Suction Tube Length | 20" to 34 1/2" |
| Suction Tube Material | Steel |
| Wetted Materials | 301 Stainless Steel, Buna-N, Cast Iron, Zinc Plated Steel |
| Height (cm) | 21.74 |
|---|---|
| Length (cm) | 21.92 |
| Width (cm) | 59.39 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 7.0605 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)