-
Select Country
- Source Now
Get it by Monday, Feb 9
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
| Item | Seal |
|---|---|
| Ambient Temp. Range | -40°F to +212°F |
| Color | Metallic |
| Coupling Type | Gear |
| Depth | 1/2" |
| Height | 9" |
| Hub Material | Steel |
| Material | Rubber |
| Max. Angular Misalignment | 0.50 Deg. Per Mesh |
|---|---|
| Max. Bore | 3.63" |
| Max. Shaft Speed | 2800 RPM |
| Nominal Torque | 88200 lbs.-in. |
| Outside Dia. | 7 1/2" |
| Parallel Misalignment | 0.012" |
| Size | 3 1/2" |
| Type | Universal Seals |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 22.22 |
| Width (cm) | 22.22 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.126 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)