-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Pump |
|---|---|
| Adapter Connection Type | Buttress |
| Adapter Material | PVC |
| Adapter Type | 2" Buttress Thread |
| Air Inlet Size | 1/4" |
| Air Inlet Type | MNPT |
| Air Outlet Size | 1/4" |
| Bung Connection Dia. | 1 1/4" |
| Compatible Chemicals | Acetic Acid 20%, Acetic Acid 80%, Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Citric Acid 50%, DEF, Deionized Water, Ethylene Glycol, Formic Acid, Fresh Water, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%) |
| Diesel Exhaust Fluid Compatible | Yes |
| Discharge Connection Type | Hose Barb |
| Discharge Tube Inside Dia. | 3/4" |
| Discharge Tube Outlet I.d. | 3/4" |
| Discharge Tube Outlet O.d. | 1 1/8" |
| Discharge Tube Outside Dia. | 1 1/8" |
| Discharge Tubing Material | EPDM |
| Duty Cycle | Continuous |
| Explosion Proof | Yes |
| Fits Container Size | 55 gal. |
| Flow Rate | 15 GPM |
| Food Grade | No |
| For Container Size | 55 gal. |
| For Container Type | Drum |
| For Media Type | Acetic Acid, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Def, Ethylene Glycol, Formic Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Water |
| For Use With | Diesel Exhaust Fluid And Other Compatible Chemicals |
| Height Above Container | 6 7/8" |
| Hose I.d. | 3/4" |
| Hose Length | 96" |
| Hose Outside Dia. | 1" |
| Hose Tube Material | EPDM |
| Housing Material | Polypropylene |
| Housing Material - Pumps | Polypropylene |
| Includes | Clamp, Hose, Motor, Pump, S.S Automatic Nozzle, Sealed Adapter |
| Includes Bung Adapter | Yes |
| Includes Discharge Hose | Yes |
| Includes Nozzle | Yes |
| Includes Spout | No |
| Includes Suction Tube | Yes |
| Inlet Size | 1 1/4" |
| Inlet Type | MNPT |
| Length | 46 7/8" |
| Max. Air Inlet Pressure | 7 psi |
| Max. Air Pressure | 40 psi |
| Max. Flow Rate | 15 GPM |
| Max. Flow Rate For Oil | 5 GPM |
| Max. Flow Rate Of Water | 5 GPM |
|---|---|
| Max. Fluid Temp. | 150°F |
| Max. Head | 5 ft. to 17 ft. |
| Max. Head - Pumps | 17 ft. |
| Max. Head Pressure | 7.4 psi |
| Max. Liquid Temp. | 150°F |
| Max. Oil Flow | 5 GPM |
| Max. Temp. | 150°F |
| Max. Viscosity | 300 cPS |
| Metered | No |
| Min. Air Pressure | 40 psi |
| Min. Fluid Temp. | 0°F |
| Motor Hp | 1/2 hp |
| Motor Rpm | 11000 RPM |
| Noise Level | 78 dB |
| Nozzle Material | Stainless Steel, FKM, PP |
| Nozzle Material Grade | Grade 316 |
| Nozzle Operation | Automatic |
| Operation Type | Air Operated |
| Outlet Material | EPDM |
| Outlet Size | 1/4" |
| Outlet Type | Hose Barb |
| Overall Height | 40" |
| Overall Length | 46 13/16" |
| Power Source | Air |
| Pump Connection I.d. | 1 1/4" |
| Pump Connection O.d. | 1 1/4" |
| Pump Package Type | Unmetered Dispensing With Automatic Shut-Off |
| Rpm | 11000 RPM |
| Runs Dry | No |
| Seal Material | FKM |
| Self Priming | Yes |
| Self-priming | Yes |
| Series | EF Series |
| Suction Tube I.d. | 1 1/4" |
| Suction Tube Inside Dia. | 1 1/4" |
| Suction Tube Length | 40" |
| Suction Tube Material | Polypropylene |
| Suction Tube O.d. | 1 1/4" |
| Suction Tube Outside Dia. | 1 1/4" |
| Thermal Protection | No |
| Type | Drum Pump |
| Variable Speed | Yes |
| Wetted Materials | 316 Stainless Steel, EPDM, FKM, Polypropylene, PTFE |
| Width | 5 7/8" |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 147.32 |
| Width (cm) | 27.18 |
| HS Code | 8413500080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.515 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)