-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drum Pump Motor |
|---|---|
| Air Consumption | 27 CFM |
| Air Outlet Size | 1/8" |
| Body Dia. | 5" |
| Duty | Intermitent |
| Duty Cycle | Intermittent |
| Explosion Proof | Yes |
| For Use With | Pump Motor |
| Housing Material | Cast Steel, Nylon |
| Hp | 1/2 hp |
| Inlet Size | 1" |
| Inlet Type | FNPT |
| Input Watts | 370 W |
| Max. Air Pressure | 80 psi |
|---|---|
| Max. Operating Temp. | 175°F |
| Motor Hp | 1/2 hp |
| Motor Rpm | 10000 RPM |
| Motor Type | Pneumatic |
| Noise Level | 78 dB |
| Overall Length | 6" |
| Power Source | Air |
| Rotation | Clockwise |
| Runs Dry | Yes |
| Seal Material | Sealless |
| Sound Level | 78 dBA |
| Variable Speed | Yes |
| Height (cm) | 14.73 |
|---|---|
| Length (cm) | 30.73 |
| Width (cm) | 26.16 |
| HS Code | 8414809000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.5615 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)