-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Pump Motor |
|---|---|
| Cord Length | 12 ft. |
| Duty Cycle | Intermittent |
| Explosion Proof | Yes |
| For Use With | 9921 9923 |
| Full Load Amps | 9.1A |
| Housing Material | Aluminum, Nylon |
| Hp | 1 hp |
| Motor Enclosure Design | Explosion Proof |
| Motor Hp | 1 hp |
|---|---|
| Motor Rpm | 0-12000 RPM |
| Motor Type | Carbon Brush |
| Noise Level | 82 dB |
| Phase | 1 |
| Power Source | Electric |
| Thermal Protection | Yes |
| Variable Speed | Yes |
| Voltage | 220V AC |
| Weight (kg) | 7.65 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)