-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drum Pump Motor |
|---|---|
| Ambient Temp. | 4°C to 48°C |
| Duty Cycle | Intermittent |
| Explosion Proof | No |
| Fits Container Size | 55 gal. |
| For Container Size | 55 gal. |
| For Container Type | Drum |
| For Use With | 5UWF3, 5UWF4, 5UWF5, 5UWF6 |
| Frequency | 60 Hz |
| Full Load Amps | 6.4A |
| Height | 13" |
| Height Above Container | 9 21/64" |
| Housing Material | Plastic |
| Hp | 4/5 hp |
| Input Watts | 600 W |
| Insulation Class | Class F |
|---|---|
| Motor Enclosure | Tefc |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Hp | 4/5 hp |
| Motor Rpm | 10000 RPM |
| Motor Type | AC |
| Number Of Phases | 1 |
| Overall Length | 10 1/4" |
| Phase | 1 |
| Power Source | Electric |
| Rated Voltage | 115V |
| Thermal Protection | No |
| Type | Electric Motor |
| Voltage | 115V AC |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 32 |
| Width (cm) | 21.84 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 4.59 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)