-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Motor |
|---|---|
| Agency Compliance | Etl |
| Average Brush Life | 700 hrs. |
| Body Dia. | 4 1/2" |
| Cord Length | 16 ft. |
| Duty | Intermitent |
| Duty Cycle | Intermittent |
| Explosion Proof | No |
| Finish | Anodized |
| For Use With | 1DLL1, 1DLL2, 1DLL3, 1DLL4 |
| Frequency | 60 Hz |
| Full Load Amps | 8.5A |
| Housing Finish | Aluminum , Anodized |
| Hp | 1 hp |
| Input Watts | 825 W |
| Insulation Class | Class H |
| Motor Enclosure | Tefc |
|---|---|
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Hp | 1 hp |
| Motor Rpm | 0-10000 RPM |
| Motor Type | Carbon Brush |
| Noise Level | 88 dB |
| Overall Length | 12" |
| Phase | 1 |
| Plug Type | NEMA 5-15-P (110V) Or CEE 7/7 (220V) |
| Power Source | Electric |
| Rotation | Clockwise |
| Sound Level | 88 dBA |
| Thermal Protection | Yes |
| Variable Speed | Yes |
| Voltage | 110V AC |
| Height (cm) | 19.81 |
|---|---|
| Length (cm) | 37.08 |
| Width (cm) | 25.91 |
| HS Code | 8413200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)