-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cordless Drum Pump Motor |
|---|---|
| Body Dia. | 3 1/4" |
| Duty Cycle | Continuous |
| Explosion Proof | No |
| For Use With | DEFP002, DEFP006, DEFS001, DEFS002, DEFS003, DEFV001, DEFV002, DEFV003, FTI EF Series Pumps, MFR NO. DEFP001 |
| Full Load Amps | 10.8A |
| Housing Material | Nylon |
| Hp | 1/8 hp |
| Includes | 230V Charger, Wall Hanger |
| Input Watts | 150 W |
| Motor Enclosure | Splashproof |
| Motor Enclosure Design | Splash Proof |
| Motor Hp | 1/8 hp |
| Motor Rpm | 8000-12000 RPM |
|---|---|
| Motor Type | DC Rechargeable Motor |
| Noise Level | 64 dB |
| Overall Length | 5 3/8" |
| Phase | 1 |
| Plug Type | CEE 7/7 |
| Power Source | Electric |
| Series | EF Series |
| Service Factor | 1 |
| Sound Level | 64 dBA |
| Thermal Protection | Yes |
| Voltage | 12V DC |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 15.24 |
| HS Code | 8501313000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)