-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drum Pump Motor |
|---|---|
| Air Consumption | 28 CFM |
| Air Outlet Size | 3/8" |
| Duty Cycle | Intermittent |
| Explosion Proof | Yes |
| Housing Material | Aluminum |
| Hp | 3/4 hp |
| Max. Air Pressure | 100 psi |
| Max. Operating Temp. | 175°F |
| Motor Hp | 3/4 hp |
|---|---|
| Motor Rpm | 10000 RPM |
| Motor Type | Pneumatic |
| Noise Level | 87 dB |
| Power Source | Air |
| Runs Dry | Yes |
| Seal Material | Sealless |
| Variable Speed | Yes |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 1.44 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)