-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drum Pump Motor |
|---|---|
| Air Consumption | 27 CFM |
| Air Outlet Size | 1" |
| Body Dia. | 5 7/8" |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Explosion Proof | Yes |
| For Use With | 5FZU4, 5FZU6, 5FZU8 |
| Height Above Container | 3 9/16" |
| Housing Material | Steel |
| Hp | 1/2 hp |
| Includes | Ball Valve, Muffler |
| Inlet Size | 1/4" |
| Inlet Type | MNPT |
| Max. Air Pressure | 100 psi |
| Max. Flow Rate | 15 GPM |
| Max. Head | 17 ft. |
| Max. Head Pressure | 7.35 @ 1 sg |
|---|---|
| Max. Operating Temp. | 212°F |
| Mfr. Series | S Series |
| Min. Air Pressure | 40 psi |
| Min. Operating Temp. | 0°F |
| Motor Hp | 1/2 hp |
| Motor Rpm | 300-11000 RPM |
| Motor Type | Pneumatic |
| Noise Level | 78 dB |
| Overall Length | 3 5/9" |
| Power Source | Air |
| Seal Material | Sealless |
| Series | S Series |
| Sound Level | 78 dBA |
| Thermal Protection | No |
| Variable Speed | Yes |
| Height (cm) | 26.92 |
|---|---|
| Length (cm) | 26.16 |
| Width (cm) | 16.26 |
| HS Code | 8413500080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.359 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)