-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Operated Drum Pump |
|---|---|
| Action Type | Centrifugal |
| Adapter Connection Type | MNPT |
| Adapter Material | Polypropylene |
| Adapter Size | 2" |
| Adapter Type | Bung |
| Bung Connection Dia. | 2" |
| Bung Connection Size | 2" |
| Cord Length | 16 ft. |
| Def Compatible | No |
| Diesel Exhaust Fluid Compatible | No |
| Discharge Connection Type | Hose Barb |
| Discharge Tube Inside Dia. | 1" |
| Discharge Tube Length | 6 ft. |
| Discharge Tube Outlet I.d. | 1" |
| Discharge Tube Outlet O.d. | 1 1/2" |
| Discharge Tubing Material | PVC |
| Display Qty | 1 |
| Duty Cycle | Intermittent |
| Flow Rate | 32 GPM |
| Food Grade | No |
| For Container Size | 55 gal. |
| For Container Type | Drum |
| For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Bleach, Calcium Chloride, Chromic Acid, Citric Acid, Ethylene Glycol, Glycerin, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Trichlorethylene, Water |
| For Use On | 5, 15, 30 And 55 Gal. Drums |
| For Use With | 9420 |
| Frequency | 50/60 Hz |
| Full Load Amps | 8.5A |
| Height | 39" |
| Hose Cover Material | Polyethylene |
| Hose I.d. | 1" |
| Hose Inside Dia. | 1" |
| Hose Length | 72" |
| Hose Material | Polyethylene |
| Hose Outside Dia. | 1 1/2" |
| Hose Tube Material | Polyethylene |
| Housing Material | Kynar |
| Housing Material - Pumps | Kynar |
| Includes | Suction Tube |
| Includes Bung Adapter | Yes |
| Includes Discharge Hose | Yes |
| Includes Nozzle | Yes |
| Includes Spout | No |
| Includes Suction Tube | Yes |
| Inlet Size | 1 3/5" |
| Length | 52" |
| Max. Flow Rate | 15 GPM |
| Max. Flow Rate For Oil | 7 GPM |
|---|---|
| Max. Flow Rate For Water | 35 GPM |
| Max. Fluid Temp. | 175°F |
| Max. Head | 36 ft. |
| Max. Head Pressure | 16 psi |
| Max. Oil Flow | 7 GPM |
| Max. Outlet Pressure | 16 psi |
| Max. Pressure | 16 psi |
| Max. Temp. | 175°F |
| Max. Viscosity | 1500 cPS |
| Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Bleach, Calcium Chloride, Chromic Acid, Citric Acid, Ethylene Glycol, Glycerin, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Trichlorethylene, Water |
| Metered | No |
| Motor Enclosure | Tefc |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Hp | 1 1/10 hp |
| Motor Speed | 10000 RPM |
| Motor Type | Electric AC Brush |
| Noise Level | 88 dB |
| Nominal Voltage | 110V AC |
| Not Recommended Chemicals | Acetic Acid (Glacial), Acetone, Cyclohexane, Def, Ethyl (Ethanol), Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Formic Acid, Gasoline, Heptane, Hexane, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (Mek) |
| Nozzle Material | PVDF |
| Nozzle Operation | Manual |
| Operation Type | Manual |
| Outlet Material | PVC |
| Outlet Type | Hose Barb |
| Overall Length | 52" |
| Phase | 1 |
| Plug Type | NEMA 5-15-P |
| Power Source | Electric |
| Pump Package Type | Unmetered Dispensing With Manual Shut-Off |
| Runs Dry | Yes |
| Seal Material | Sealless |
| Self Priming | Yes |
| Self-priming | Yes |
| Spout Connection Type | Hose Barb |
| Suction Tube I.d. | 1 3/8" |
| Suction Tube Inside Dia. | 1 3/8" |
| Suction Tube Length | 39" |
| Suction Tube Material | Kynar |
| Suction Tube O.d. | 1 5/8" |
| Suction Tube Outside Dia. | 1 5/8" |
| Suction Tube Type | Centrifugal |
| Thermal Protection | Yes |
| Variable Speed | Yes |
| Voltage Rating | 110V AC |
| Wetted Material | Carbon Graphite, Hastelloy, Polyethylene, Polypropylene, PVDF, Viton |
| Wetted Materials | Carbon Graphite, Hastelloy C-276, Polyethylene, Polypropylene, PVDF, Viton |
| Height (cm) | 28.19 |
|---|---|
| Length (cm) | 114.3 |
| Width (cm) | 32.26 |
| HS Code | 8414809000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 11.9025 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)