-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Operated Drum Pump |
|---|---|
| Action Type | Centrifugal |
| Adapter Material | Polypropylene |
| Adapter Size | 2" |
| Adapter Type | Bung |
| Bung Connection Dia. | 2" |
| Bung Connection Size | 2" |
| Compatible Chemicals | Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Calcium Chloride, Chromic Acid 30%, Chromic Acid 50%, Citric Acid 50%, Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Mur |
| Cord Length | 16 ft. |
| Def Compatible | No |
| Diesel Exhaust Fluid Compatible | No |
| Discharge Connection Type | Hose Barb |
| Discharge Tube Inside Dia. | 1" |
| Discharge Tube Length | 6 ft. |
| Discharge Tube Outlet I.d. | 1" |
| Discharge Tube Outlet O.d. | 1 1/2" |
| Discharge Tubing Material | PVC |
| Display Qty | 1 |
| Duty Cycle | Intermittent |
| Flow Rate | 32 GPM |
| Food Grade | No |
| For Container Size | 55 gal. |
| For Container Type | Drum |
| For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Bleach, Calcium Chloride, Chromic Acid, Citric Acid, Ethylene Glycol, Glycerin, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Trichlorethylene, Water |
| For Use On | 5, 15, 30 And 55 Gal. Drums |
| For Use With | 9511 |
| Frequency | 50/60 Hz |
| Full Load Amps | 5A |
| Height | 39" |
| Hose Cover Material | Polyethylene |
| Hose I.d. | 1" |
| Hose Inside Dia. | 1" |
| Hose Length | 72" |
| Hose Material | Polyethylene |
| Hose Outside Dia. | 1 1/2" |
| Hose Tube Material | Polyethylene |
| Housing Material | Kynar |
| Includes | Suction Tube |
| Includes Bung Adapter | Yes |
| Includes Discharge Hose | Yes |
| Includes Nozzle | Yes |
| Includes Spout | No |
| Includes Suction Tube | Yes |
| Inlet Size | 1 3/5" |
| Length | 52" |
| Max. Flow Rate | 13 GPM |
|---|---|
| Max. Flow Rate For Oil | 7 GPM |
| Max. Flow Rate For Water | 35 GPM |
| Max. Head | 36 ft. |
| Max. Head Pressure | 16 psi |
| Max. Oil Flow | 7 GPM |
| Max. Outlet Pressure | 16 psi |
| Max. Pressure | 16 psi |
| Max. Temp. | 175°F |
| Max. Viscosity | 300 cPS |
| Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Bleach, Calcium Chloride, Chromic Acid, Citric Acid, Ethylene Glycol, Glycerin, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Trichlorethylene, Water |
| Metered | Yes |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Hp | 1 1/10 hp |
| Motor Speed | 10000 RPM |
| Motor Type | AC Brush |
| Noise Level | 88 dB |
| Nominal Voltage | 220V AC |
| Not Recommended Chemicals | Acetic Acid (Glacial), Acetone, Cyclohexane, Def, Ethyl (Ethanol), Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Formic Acid, Gasoline, Heptane, Hexane, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (Mek) |
| Nozzle Material | PVDF |
| Nozzle Operation | Manual |
| Operation Type | Manual |
| Outlet Material | PVC |
| Outlet Type | Hose Barb |
| Overall Length | 50" |
| Phase | 1 |
| Plug Type | CEE 7/7 |
| Power Source | Electric |
| Pump Package Type | Metered Dispensing With Manual Shut-Off |
| Runs Dry | Yes |
| Seal Material | Sealless |
| Self Priming | Yes |
| Self-priming | Yes |
| Spout Connection Type | Hose Barb |
| Suction Tube I.d. | 1 3/8" |
| Suction Tube Inside Dia. | 1 3/8" |
| Suction Tube Length | 39" |
| Suction Tube Material | Kynar |
| Suction Tube O.d. | 1 5/8" |
| Suction Tube Outside Dia. | 1 5/8" |
| Suction Tube Type | Centrifugal |
| Thermal Protection | Yes |
| Variable Speed | Yes |
| Voltage Rating | 220V AC |
| Height (cm) | 27.43 |
|---|---|
| Length (cm) | 114.3 |
| Width (cm) | 31.75 |
| HS Code | 8414809000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.0375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)