-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drum Pump Motor |
|---|---|
| Agency Compliance | CSA |
| Ambient Temp. | 40°C |
| Average Brush Life | 250 hrs. |
| Body Dia. | 7 1/8" |
| Cord Length | 12.5 ft. |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Explosion Proof | No |
| For Use With | Mfr. No. PFM-40 & M3V DEF KIT, PFM-40 & M3V KIT, PFM-48 & M3V DEF KIT, PFM-48 & M3V KIT, PFP-40 & M3V KIT, PFP-48 & M3V KIT, PFS-40 & M3V KIT |
| Frequency | 50/60 Hz |
| Full Load Amps | 5.6A |
| Housing Material | Nylon |
| Hp | 4/5 hp |
| Includes | 12 ft. Power Cord, Motor, Plug |
| Input Watts | 650 W |
| Insulation Class | Class B |
| Max. Head | 10 ft. to 80 ft. |
| Max. Viscosity | 500 cPS |
|---|---|
| Motor Enclosure | Odp |
| Motor Enclosure Design | Open Dripproof |
| Motor Hp | 4/5 hp |
| Motor Rpm | 3500-10000 RPM |
| Motor Type | Universal |
| Noise Level | 79 dB |
| Overall Length | 10" |
| Phase | 1 |
| Plug Type | NEMA 5-15 |
| Power Source | Electric |
| Rated Voltage | 115V |
| Rotation | Counter Clockwise |
| Service Factor | 1 |
| Sound Level | 79 dBA |
| Thermal Protection | Yes |
| Variable Speed | Yes |
| Voltage | 115V AC |
| Height (cm) | 27.18 |
|---|---|
| Length (cm) | 31.24 |
| Width (cm) | 16.26 |
| HS Code | 8413810040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.8575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)