-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drum Pump Motor |
|---|---|
| Agency Compliance | CSA |
| Ambient Temp. | 40°C |
| Average Brush Life | 100 hrs. |
| Body Dia. | 6 1/2" |
| Cord Length | 12.5 ft. |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Enclosure | Splashproof |
| Explosion Proof | No |
| For Use With | EFP-40 & S1 KIT, EFV-40 & S1 KIT, Mfr. No. EFP-40 & S1 DEF KIT |
| Frequency | 60 Hz |
| Full Load Amps | 2A |
| Housing Material | Nylon |
| Hp | 1/3 hp |
| Includes | Cord & Plug, Motor |
| Input Watts | 230 W |
| Insulation Class | Class B |
| Length Less Shaft | 5 3/8" |
|---|---|
| Motor Enclosure Design | Splashproof |
| Motor Hp | 1/3 hp |
| Motor Rpm | 6000/13000 RPM |
| Motor Type | Universal |
| Noise Level | 74 dB |
| Overall Length | 5 3/8" |
| Phase | 1 |
| Plug Type | NEMA 5-15 |
| Power Source | Electric |
| Rated Voltage | 115V |
| Rotation | Counter Clockwise |
| Series | S Series |
| Service Factor | 1 |
| Sound Level | 74 dBA |
| Thermal Protection | Yes |
| Variable Speed | Yes |
| Voltage | 115V AC |
| Height (cm) | 27.18 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 15.75 |
| HS Code | 8413500080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.5975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)