-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Exhaust Fan |
|---|---|
| Assembled | Unassembled |
| Bearing Size | 3/4" |
| Blade Dia. | 24" |
| Blade Finish | Galvanized |
| Blade Material | Steel |
| Cfm Range | 4105-6003 CFM |
| Dimension A | 28" |
| Dimension D | 1" |
| Dimension E | 13 5/8" |
| Dimension F | 24 3/8" |
| Drive Package Included | No |
| Drive Package With Motor Included | No |
| Fan Style | Panel |
| Flange Depth | 1" |
| Flange Width | 28" |
| For Cut-out Diameter | 26 1/2" |
| For Cut-out Height | 26 1/2" |
| For Cut-out Width | 26 1/2" |
| For Maximum Motor Horsepower | 3/4 hp |
| For Maximum Motor Speed | 1352 RPM |
| For Minimum Motor Horsepower | 1/4 hp |
| For Minimum Motor Speed | 932 RPM |
| Frame Finish | ZincPlated |
| Frame Material | Steel |
| Guard Type | Not Available |
| Height | 28" |
| Housing Material | Steel |
| Hp | 1/4 hp to 3/4 hp |
| Includes Drive Package With Motor | No |
|---|---|
| Includes Motor | No |
| Max. Ambient Temp. | 104°F |
| Max. Depth | 18" |
| Maximum Airflow | 6003 CFM |
| Maximum Static Pressure | 0.75 in. wg |
| Method Of Construction | Stamped |
| Minimum Airflow | 4105 CFM |
| Mounting Location | Wall |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Number Of Blades | 6 |
| Overall Depth | 18" |
| Overall Dia. | 24" |
| Overall Height | 28" |
| Overall Width | 28" |
| Promotion Restriction | Not Eligible For Promotion |
| Propeller Dia. | 24" |
| Propeller Material | Steel |
| Requires | Wall Collar And Shutter For New Installation |
| Rpm Range | 785-1148 RPM |
| Shaft Dia. | 3/4" |
| Shaft Diameter | 3/4" |
| Type | Standard Duty Belt Drive Less Drive Package |
| Ventilation Type | Exhaust |
| Venturi Clearance Dia. | 24 3/8" |
| Venturi Depth | 4 3/8" |
| Venturi Dia. | 24 3/8" |
| Width | 28" |
| Height (cm) | 71.12 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 71.12 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 20.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)