-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Exhaust Fan |
|---|---|
| Assembled | Assembled |
| Bearing Type | Ball |
| Blade Dia. | 10" |
| Blade Material | Aluminum |
| Cfm @ 0.000-in. Sp | 730 CFM |
| Cfm @ 0.125-in. Sp | 624 CFM |
| Cfm @ 0.250-in. Sp | 381 CFM |
| Cfm @ 0.375-in. Sp | 297 CFM |
| Dimension A | 14" |
| Dimension B | 5" |
| Dimension C | 2 5/8" |
| Dimension D | 10 1/4" |
| Drive Package Included | No |
| Drive Type | Direct Drive |
| Duct Dia. | 10 1/4" |
| Duct Shape | Round |
| Electrical Connection | Hardwired |
| Exhaust Airflow @ 0.000 In Sp | 752 CFM |
| Exhaust Airflow @ 0.100 In Sp | 641 CFM |
| Exhaust Airflow @ 0.125 In Sp | 641 CFM |
| Exhaust Airflow @ 0.250 In Sp | 431 CFM |
| Exhaust Airflow @ 0.375 In Sp | 297 CFM |
| Exhaust/supply Fan Item | Exhaust Fan |
| Exhaust/supply Fan Motor Hp | 1/30 hp |
| Fan Style | Panel |
| Flange Width | 1" |
| For Cutout Dia. | 10 1/4" |
| For Use With | General Ventilation Applications |
| Frame Finish | Galvanized |
| Frame Material | Steel |
| Full Load Amps | 1.8A |
| Guard Finish | Zinc Plated |
| Guard Material | Steel |
| Guard Type | Intake |
| Height | 14" |
| Housing Material | Steel |
| Hp | 1/30 hp |
| Includes Dehumidistat | No |
| Includes Drive Package With Motor | Yes |
| Includes Motor | Yes |
| Inside Dia. | 10 1/4" |
| Max. Ambient Temp. | 104°F |
|---|---|
| Max. Depth | 7 5/8" |
| Max. Exhaust Airflow @ 0.125 In Sp | 641 CFM |
| Max. Noise Level | 9.4 sones |
| Max. Noise Level @ 0.000 In Sp @ 5 Ft | 9.4 sones |
| Maximum Exhaust Airflow @ 0.000 In Sp | 752 CFM |
| Maximum Exhaust Airflow @ 0.250 In Sp | 431 CFM |
| Maximum Exhaust Airflow @ 0.375 In Sp | 297 CFM |
| Method Of Construction | Stamped |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Hp | 1/30 hp |
| Motor Insulation | Class B |
| Motor Rpm | 1600 RPM |
| Motor Speed | 1650 RPM |
| Mounting Location | Wall |
| Mounting Position | Vertical |
| Nameplate Voltage | 115V AC |
| Noise Level @ 0.000 In Sp @ 5 Ft | 9.4 sones |
| Noise Level @ 0.125 In Sp @ 5 Ft | 8 sones |
| Number Of Blades | 5 |
| Number Of Speeds | 1 |
| Outside Dia. | 14" |
| Overall Depth | 7 5/8" |
| Overall Dia. | 14" |
| Overall Height | 14" |
| Overall Width | 14" |
| Phase | 1 |
| Propeller Dia. | 10" |
| Propeller Material | Aluminum |
| Sones @ 0.000-in. Sp @ 5 Ft. | 8.8 sones |
| Sones @ 0.125-in. Sp @ 5 Ft. | 8.1 sones |
| Speed Controllable | Yes |
| Type | Medium Duty Direct Drive |
| Vent Design | Ductless |
| Ventilation Type | Exhaust |
| Venturi Clearance Dia. | 10 3/8" |
| Venturi Depth | 2" |
| Venturi Diameter | 10 1/2" |
| Wattage | 25 W , 60 W , 66 W |
| Width | 14" |
| Wire Guard Finish | Zinc Plated |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 19.37 |
| Width (cm) | 35.56 |
| HS Code | 8414519060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4.608 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)