-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Exhaust Fan |
|---|---|
| Discharge Direction | Horizontal And Vertical |
| Duct Shape | Rectangular |
| Exhaust Airflow @ 0.000 In Sp | 1125 CFM |
| Exhaust Airflow @ 0.100 In Sp | 1098 CFM |
| Exhaust Airflow @ 0.250 In Sp | 964 CFM |
| For Cut-out Length | 24" |
| For Cut-out Width | 14 3/4" |
| Grille Color | White |
| Grille Length | 25" |
| Grille Material | Metal |
| Grille Width | 16 1/2" |
| Housing Material | Steel |
| Includes | Acoustic Insulation, Aluminum Backdraft Damper, Grille, Mounting Brackets |
| Maximum Airflow | 1125 CFM |
|---|---|
| Maximum Noise Level | 6 sones |
| Motor Speed | 1095 RPM |
| Mounting Orientation | Horizontal |
| Nameplate Voltage | 115V AC |
| Noise Level @ 0.000 In Sp @ 5 Ft | 6 sones |
| Noise Level @ 0.100 In Sp @ 5 Ft | 7 sones |
| Number Of Speeds | 1 |
| Overall Depth | 23 3/4" |
| Overall Height | 14 1/2" |
| Overall Width | 14 3/8" |
| Phase | 1 |
| Profile Height Family | High |
| Height (cm) | 36.83 |
|---|---|
| Length (cm) | 60.32 |
| Width (cm) | 36.51 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 23.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)