-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Nozzle |
|---|---|
| Adapter Type | Integral To Nozzle |
| Diesel Exhaust Fluid Compatible | No |
| Food Grade | No |
| For Media Type | Acetic Acid, Ammonia, Calcium Chloride, Chromic Acid, Citric Acid, Ethylene Glycol, Glycerin, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Water |
| Hose Inside Dia. | 1" |
| Inlet Size | 1" |
| Inlet Type | Hose Barb |
| Material | Polypropylene |
| Max. Fluid Temp. | 130°F |
| Max. Operating Pressure | 32 psi |
| Max. Temp. | 130°F |
| Metered | No |
|---|---|
| Nozzle Material | Polypropylene, Viton |
| Nozzle Operation | Manual |
| Nozzle Shut-off | Manual |
| Outlet Type | Integral To Nozzle |
| Overall Length | 11" |
| Primary Color | Gray |
| Spout Connection Type | Integral To Nozzle |
| Spout Material | Polypropylene |
| Wetted Material | Polypropylene, Viton |
| Wetted Materials | Polypropylene, Viton |
| Height (cm) | 14.73 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 26.67 |
| HS Code | 8481805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7605 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)