-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adapter |
|---|---|
| Adapter Connection Type | BSP Thread |
| Adapter Material | Nylon |
| Adapter Type | BSP |
| Application | Converts 2 In Coarse Threads On Plastic Drums To 2 In Fine Threads Allowing Most Pumps With 2 In Fine Threads To Be Used With Plastic Drums |
| Bung Connection Dia. | 2" |
| Fits Container Size | 15 gal., 30 gal., 55 gal. |
| For Container Size | 15 gal., 30 gal., 55 gal. |
| For Container Type | Drum |
| For Media Type | General Purpose |
|---|---|
| For Use With | Converts 2.73 In Coarse Threads On Plastic Drums To 2 In Fine Threads Allowing Most Pumps With 2 In Fine Threads To Be Used With Plastic Drums |
| Height | 1 3/8" |
| Length | 3 1/4" |
| Material | Polypropylene Copolymer |
| Material Of Construction | Polypropylene Copolymer |
| Type | Drum Pump |
| Wetted Materials | Nylon |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 8413919080 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)