-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Ball Valve |
|---|---|
| Compatible Chemicals | Antifreeze (Coolant), DEF, Ethylene Glycol, Glycerin, Motor Oil |
| Dia. | 3/4" |
| Diameter | 3/4" |
| Diesel Exhaust Fluid Compatible | Yes |
| Food Grade | No |
| Hose Inside Dia. | 3/4" |
| Hose Length | 72" |
| Hose Material | EPDM |
| Includes | 3/4" X 8 ft. Hose With Ball Valve Tap |
|---|---|
| Material | EPDM, Polypropylene |
| Max. Working Pressure @ 70 Deg. F | 38 psi |
| Min. Length | 8" |
| Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chr |
| Overall Length | 96" |
| Temp. Range | +15°F to +120°F |
| Used For | DEF, Chemical |
| Wetted Material | EPDM, Polypropylene |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 8481805090 |
|---|---|
| Country Of Origin | UK |
| Weight (kg) | 0.819 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)