-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pump Hose Kit |
|---|---|
| Adapter Size | 2" |
| Adapter Type | FNPT |
| Capacity | 8 GPM |
| Dia. | 1 1/3" |
| Diameter | 1 1/3" |
| Diesel Exhaust Fluid Compatible | Yes |
| Food Grade | Yes |
| For Use With | Ibc Hk 8P2F |
| Hose Cover Material | PVC |
| Hose Fitting A Material | Polypropylene |
| Hose Fitting A Size | 1" |
| Hose Fitting A Type | FNPT |
| Hose Fitting B Material | Polypropylene |
| Hose Fitting B Size | 1" |
| Hose Fitting B Type | M Camlock |
| Hose Inside Dia. | 1" |
| Hose Length | 96" |
| Hose Material | PVC |
| Hose Tube Material | PVC |
| Includes | Bracket, Connectors, IBC, Nozzle, Spout |
| Includes Nozzle | Yes |
|---|---|
| Includes Spout | Yes |
| Material | PVC |
| Max. Working Pressure @ 70 Deg. F | 85 psi |
| Metered | No |
| Min. Length | 96" |
| Not Recommended Chemicals | Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Lacquer Thinners, Methyl Chloride, Sodium Bisulfate, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Xylene |
| Nozzle Material | Polypropylene |
| Nozzle Operation | Manual |
| Overall Length | 96" |
| Self Priming | Yes |
| Spout Connection Size | 1" |
| Spout Connection Type | FNPT |
| Spout Length | 5" |
| Spout Material | Polypropylene |
| Spout Outlet Size | 1 1/8" |
| Temp. Range | 140°F |
| Tube Material | PVC |
| Used For | Detergents, Some Acids, Cholrines, Oils, D-Limonene, Waxes, Alkalis, Water, Soaps |
| Wetted Material | Polypropylene, PVC, Viton |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 51.31 |
| Width (cm) | 51.56 |
| HS Code | 3917390020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.4345 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)