-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hand Operated Drum Pump |
|---|---|
| Action Type | Rotary |
| Adapter Material | Cast Iron |
| Adapter Size | 2" |
| Application | Oil Based Media, Diesel, Kerosene, Non Corrosive Media |
| Bung Connection Dia. | 2" |
| Compatible Chemicals | Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, Kerosene, Motor Oil |
| Discharge | 0-10 GPM |
| Discharge Tube Inside Dia. | 3/4" |
| Discharge Tube Length | 96" |
| Discharge Tube Outlet I.d. | 3/4" |
| Discharge Tube Outlet O.d. | 1 1/8" |
| Discharge Tubing Finish | Zinc Plated |
| Discharge Tubing Hose Material | Neoprene |
| Discharge Tubing Material | Steel |
| Discharge Tubing Nozzle Material | Aluminum |
| Features | 1. Industry Standard For Rotary Pumps, These Are By Far The Heaviest Duty, Ideal For Tough Outdoor Use In Extreme Weather Conditions, 2. Solid Cast Iron Construction, Fully CNC Machined To Close Tolerances, 3. Graphite Vanes Are Self-Lubricating And Non-W |
| Fits Container Size | 16 gal. to 55 gal. |
| Flow Rate | 10 GPM |
| For Container Size | 15 gal., 30 gal., 55 gal. |
| For Container Type | Bucket, Drum, Pail |
| For Media Type | Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, Kerosene, Motor Oil |
| For Use On | 16 To 55 Gal. Drums |
| For Use With | Diesel, Kerosene, Non Corrosive Media, Oil Based Media |
| Gasket Material | Paper |
| Height | 9 1/2" |
| Hose Inside Dia. | 3/4" |
| Hose Material | Neoprene |
| Hose Outside Dia. | 1 1/8" |
| Housing Finish | Powder Coated |
| Housing Material | Cast Iron |
| Housing Material - Pumps | Cast Iron |
|---|---|
| Includes | 3/4" x 8 ft. Anti-Static Rubber Hose, Nozzle And Nozzle Holder |
| Includes Bung Adapter | Yes |
| Includes Discharge Hose | Yes |
| Includes Nozzle | Yes |
| Includes Suction Tube | Yes |
| Inlet Type | FNPT |
| Length | 10 7/8" |
| Max. Flow Rate | 10 gal. @ 120 Strokes |
| Max. Flow Rate For Oil | 7 GPM |
| Max. Head | 10 ft. |
| Max. Pressure | 10 psi |
| Max. Temp. | 250°F |
| Max. Viscosity | 2000 SUS |
| Metered | No |
| Not Recommended Chemicals | Antifreeze (Coolant), Deionized Water, Ethyl (Ethanol), Fertilizers, Fresh Water, Fungicides, Herbicides, Lithium Grease, Methyl Ethyl Ketone (Mek), Salt Water, Sodium Hypochlorite/Bleach (To 20%) |
| Nozzle Operation | Manual |
| Overall Length | 10 7/8" |
| Power Source | Hand Operated |
| Pump Body Material | Cast Iron |
| Pump Package Type | Unmetered Dispensing With Manual Shut-Off |
| Seal Material | Graphite |
| Self Priming | Yes |
| Self-priming | Yes |
| Suction Tube Length | 18 3/16" to 34 1/2" |
| Suction Tube O.d. | 1" |
| Suction Tube Outside Dia. | 1" |
| Suction Tube Type | Telescopic |
| Wetted Material | Cast Iron, Graphite, Paper, Polypropylene, Steel |
| Wetted Materials | Acetal, Buna N, Cast Iron, Graphite, Paper, Steel |
| Height (cm) | 19.56 |
|---|---|
| Length (cm) | 66.04 |
| Width (cm) | 25.4 |
| HS Code | 8413200000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 10.197 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)