-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Operated Drum Pump |
|---|---|
| Action Type | Lever |
| Adapter Material | Aluminum |
| Adapter Size | 2" |
| Application | Motor Oils, Cutting Oil |
| Bung Connection Dia. | 2" |
| Compatible Chemicals | Automatic Transmission Fluid, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Gasoline, Kerosene |
| Discharge Tube Inside Dia. | 3/4" |
| Discharge Tube Length | 10 1/2" |
| Discharge Tube Outlet I.d. | 3/4" |
| Discharge Tube Outlet O.d. | 7/8" |
| Discharge Tubing Material | Steel |
| Fits Container Size | 15 gal., 30 gal., 55 gal. |
| For Container Size | 15 gal., 30 gal., 55 gal. |
| For Container Type | Bucket, Drum, Pail |
| For Media Type | Automatic Transmission Fluid, Diesel Fuel, Ethanol, Gasoline, Kerosene, Water |
| For Use On | 15, 30 And 55 Gal. Drums |
| For Use With | Cutting Oil, Motor Oils |
| Hose Inside Dia. | 2/3" |
| Hose Outside Dia. | 7/8" |
| Housing Finish | Sand Blasted |
| Housing Material | Aluminum |
| Housing Material - Pumps | Aluminum |
| Includes | Drip Tray, High Angle Discharge Spout |
| Includes Bung Adapter | Yes |
| Includes Discharge Hose | No |
| Includes Nozzle | No |
|---|---|
| Includes Spout | Yes |
| Includes Suction Tube | Yes |
| Inlet Size | 1" |
| Length | 54" |
| Max. Flow Rate | 16 oz./stroke |
| Max. Temp. | 140°F |
| Max. Viscosity | 1500 SUS |
| Metered | No |
| Not Recommended Chemicals | DEF, Fresh Water, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (To 20%) |
| Ounces Per Stroke | 16 oz. |
| Outlet Material | Steel |
| Outlet Size | 7/8" |
| Overall Length | 54" |
| Piston Material | Polyethylene |
| Power Source | Hand Operated |
| Pump Body Material | Aluminum |
| Pump Package Type | Basic Pump With Spout |
| Seal Material | Buna N |
| Self Priming | Yes |
| Self-priming | Yes |
| Suction Tube Length | 40" |
| Suction Tube O.d. | 1 1/4" |
| Suction Tube Outside Dia. | 1 1/4" |
| Wetted Material | Aluminum, Buna, Polyethylene, Steel |
| Wetted Materials | Aluminum, Buna N, Polyethylene, Steel |
| Height (cm) | 15.75 |
|---|---|
| Length (cm) | 36.32 |
| Width (cm) | 18.03 |
| HS Code | 8413200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.4875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)