-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hand Operated Drum Pump |
|---|---|
| Action Type | Lever |
| Adapter Material | Aluminum |
| Adapter Size | 2" |
| Bung Connection Dia. | 2" |
| Compatible Chemicals | Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Gasoline, Kerosene, Motor Oil |
| Discharge Tube Length | 96" |
| Discharge Tube Outlet O.d. | 3/4" |
| Features | Double Diaphragm |
| Fits Container Size | 15 gal., 30 gal., 55 gal. |
| Flow Rate | 20 GPM |
| For Container Size | 15 gal., 30 gal., 55 gal. |
| For Container Type | Bucket, Drum, Pail |
| For Media Type | Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Gasoline, Kerosene, Motor Oil |
| For Use With | Diesel Fuel, Fuel Oil, Gasoline, Motor Oil, Other Light Petroleum Products |
| Height | 6 1/2" |
| Hose Inside Dia. | 3/4" |
| Hose Material | Neoprene |
| Hose Outside Dia. | 3/4" |
| Housing Finish | Shot Blasted |
| Housing Material | Aluminum |
| Housing Material - Pumps | Aluminum |
| Includes | 2 In Bung, Adjustable Telescoping Suction Tube, Discharge Hose With Nozzle |
| Includes Bung Adapter | Yes |
| Includes Discharge Hose | Yes |
| Includes Nozzle | Yes |
|---|---|
| Includes Suction Tube | Yes |
| Inlet Size | 3/4" |
| Length | 54" |
| Max. Flow Rate | 27 oz./stroke |
| Max. Temp. | 122°F |
| Max. Viscosity | 1500 SUS |
| Metered | No |
| Not Recommended Chemicals | Antifreeze (Coolant), Def, Deionized Water, Ethyl (Ethanol), Fertilizers, Fresh Water, Fungicides, Isopropyl (Isopropanol), Lithium Grease, Methyl Ethyl Ketone (Mek), Salt Water, Sodium Hypochlorite/Bleach (To 20%) |
| Nozzle Material | Aluminum |
| Nozzle Operation | Manual |
| Ounces Per Stroke | 27 oz. |
| Outlet Type | FNPT |
| Overall Length | 54" |
| Power Source | Hand Operated |
| Pump Body Material | Aluminum |
| Pump Package Type | Unmetered Dispensing With Manual Shut-Off |
| Seal Material | Hi Nitrile Rubber |
| Self Priming | Yes |
| Self-priming | Yes |
| Suction Tube Length | 19.375 ft. to 34.875 ft. |
| Wetted Material | Aluminum, Nitrile Butadiene Rubber, Polyacetal, Stainless Steel, Steel |
| Wetted Materials | Aluminum, Buna N, Polyacetal, Stainless Steel, Steel |
| Width | 8" |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 137.16 |
| Width (cm) | 20.32 |
| HS Code | 8413200000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 6.39 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)