-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Operated Drum Pump |
|---|---|
| Action Type | Piston |
| Adapter Material | Polypropylene |
| Adapter Type | 38 Buttress |
| Application | Compatible Liquids |
| Container Size | 1 gal., 5 gal. |
| Discharge Tube Length | 2 1/4" |
| Discharge Tube Outlet O.d. | 1/4" |
| Discharge Tubing Material | Polyethylene |
| Fits Container Size | 5 gal. |
| For Container Size | 1 gal., 5 gal. |
| For Container Type | Jug |
| For Media Type | General Purpose |
| For Use On | Most 5-Gal. Pails |
| For Use With | Compatible Liquids |
| Height | 25 1/2" |
| Height Above Container | 6" |
| Hose Inside Dia. | 1/4" |
| Hose Outside Dia. | 1/4" |
| Housing Material | Polypropylene |
| Housing Material - Pumps | Polypropylene |
| Includes Bung Adapter | Yes |
| Includes Discharge Hose | No |
|---|---|
| Includes Nozzle | No |
| Includes Spout | Yes |
| Includes Suction Tube | Yes |
| Inlet Size | 1" |
| Length | 4" |
| Max. Flow Rate | 1 oz./stroke |
| Max. Temp. | 120°F |
| Max. Viscosity | 1000 SUS |
| Metered | No |
| Ounces Per Stroke | 1 oz. |
| Outlet Material | Polyethylene |
| Outlet Size | 1/4" |
| Overall Length | 4" |
| Power Source | Hand Operated |
| Pump Body Material | Polypropylene |
| Pump Package Type | Basic Pump With Spout |
| Self Priming | Yes |
| Self-priming | Yes |
| Suction Tube Length | 15" |
| Wetted Material | Polyethylene, Polypropylene |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 12.7 |
| HS Code | 8413200000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)