-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Operated Drum Pump |
|---|---|
| Action Type | Lever |
| Adapter Material | Stainless Steel |
| Adapter Size | 1 1/2", 2" |
| Application | Volatile, Ketones, Solvents |
| Bung Connection Diameter | 1 1/2", 2" |
| Compatible Chemicals | Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, DEF, Diesel Fuel, Ethyl (Ethanol), Fresh Water, Gasoline, Isopropyl(Isopropanol), Kerosene, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%) |
| Discharge Tube Inside Dia. | 5/8" |
| Discharge Tube Length | 8 1/4" |
| Discharge Tube Outlet I.d. | 5/8" |
| Discharge Tube Outlet O.d. | 3/4" |
| Features | Good Chemical Resistance |
| Fits Container Size | 30 gal., 55 gal. |
| For Container Size | 15 gal., 30 gal., 55 gal. |
| For Container Type | Bucket, Drum, Pail |
| For Media Type | Antifreeze, Automatic Transmission Fluid, Bleach, Brake Fluid, Def, Diesel Fuel, Ethanol, Gasoline, Isopropanol, Kerosene, Ketones, Water |
| For Use On | 30 And 55 Gal. Drums And Barrels |
| For Use With | Ketones, Solvents, Volatile |
| Gasket Material | PTFE |
| Grade | Grade 304 |
| Hose Inside Dia. | 2/3" |
| Hose Outside Dia. | 3/4" |
| Housing Grade | Grade 304 |
| Housing Material | Stainless Steel |
| Includes | Telescopic Suction |
| Includes Bung Adapter | Yes |
| Includes Discharge Hose | No |
|---|---|
| Includes Nozzle | No |
| Includes Spout | Yes |
| Includes Suction Tube | Yes |
| Inlet Size | 7/8" |
| Length | 52" |
| Material Grade | Grade 304 Stainless Steel |
| Max. Flow Rate | 12 oz./stroke |
| Max. Head | 16 ft. |
| Max. Temp. | 140°F |
| Max. Viscosity | 2000 SUS |
| Metered | No |
| Not Recommended Chemicals | Deionized Water |
| Ounces Per Stroke | 12 oz. |
| Outlet Material | Stainless Steel |
| Overall Length | 52" |
| Ph Range | 1 pH to 10 pH |
| Power Source | Hand Operated |
| Pump Package Type | Basic Pump With Spout |
| Seal Material | PTFE |
| Suction Tube Length | 34 1/4" |
| Suction Tube O.d. | 1 1/4" |
| Suction Tube Outside Dia. | 1 1/4" |
| Suction Tube Type | Telescopic |
| Wetted Material | Stainless Steel, PTFE |
| Wetted Materials | 304 Stainless Steel, PTFE |
| Height (cm) | 46.99 |
|---|---|
| Length (cm) | 14.99 |
| Width (cm) | 8.13 |
| HS Code | 8413200000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 2.4075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)