-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Operated Drum Pump |
|---|---|
| Action Type | Piston |
| Adapter Material | Polypropylene |
| Adapter Size | 2" |
| Application | Ammonium, Detergents, Most Acids, Oils, Rinse Additives, Soda Ash |
| Bung Connection Dia. | 2" |
| Compatible Chemicals | Antifreeze (Coolant), Automatic Transmission Fluid, DEF, Diesel Fuel, Ethyl (Ethanol), Fresh Water, Kerosene, Salt Water, Sodium Hypochlorite/Bleach (To 20%) |
| Discharge Tube Inside Dia. | 1/2" |
| Discharge Tube Length | 4 1/2" |
| Discharge Tube Outlet I.d. | 1/2" |
| Discharge Tube Outlet O.d. | 1/2" |
| Discharge Tubing Material | PVC |
| Features | Light Weight |
| Fits Container Size | 15 gal., 30 gal., 55 gal. |
| For Container Size | 15 gal., 30 gal., 55 gal. |
| For Container Type | Bucket, Drum, Pail |
| For Media Type | Antifreeze, Automatic Transmission Fluid, Bleach, Def, Diesel Fuel, Ethanol, Kerosene, Water |
| For Use On | 15, 30 And 55 Gal. Drums |
| For Use With | Ammonium, Detergents, Most Acids, Oils, Rinse Additives, Soda Ash |
| Hose Inside Dia. | 1/2" |
| Hose Outside Dia. | 1/2" |
| Housing Material | PVC |
| Housing Material - Pumps | PVC |
| Includes | Straight Horizontal Spout |
| Includes Bung Adapter | Yes |
| Includes Discharge Hose | No |
|---|---|
| Includes Nozzle | No |
| Includes Spout | Yes |
| Includes Suction Tube | Yes |
| Inlet Size | 1" |
| Length | 44" |
| Max. Flow Rate | 22 oz./stroke |
| Max. Temp. | 140°F |
| Max. Viscosity | 4000 SUS |
| Metered | No |
| Not Recommended Chemicals | Deionized Water, Methyl Ethyl Ketone (Mek) |
| Ounces Per Stroke | 22 oz. |
| Outlet Material | PVC |
| Outlet Size | 11/16" |
| Overall Length | 44" |
| Piston Material | PVC |
| Power Source | Hand Operated |
| Pump Package Type | Basic Pump With Spout |
| Seal Material | Viton |
| Self Priming | Yes |
| Self-priming | Yes |
| Suction Tube Length | 38" |
| Suction Tube O.d. | 3/4" |
| Suction Tube Outside Dia. | 3/4" |
| Wetted Material | Glass, PVC, Viton |
| Height (cm) | 111 |
|---|---|
| Length (cm) | 8.64 |
| Width (cm) | 8.64 |
| HS Code | 8413200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.414 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)