-
Select Country
- Source Now
Get it by Tuesday, Mar 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Motor |
|---|---|
| Bearing Type | Ball |
| Composition | Steel |
| Efficiency | 50% |
| Efficiency @ 100% | 70% |
| Frame | 56C , B56 |
| Full Load Amps | 1.3/2.4-2.6A |
| Hp | 1/2 hp |
| Hz | 60 Hz |
| Insulation Class | Class F |
| Inverter Duty | Yes |
| No Load Amps | 1.15/2.3A |
|---|---|
| Number Of Poles | 6 |
| Output Hp | 1/2 hp |
| Overall Length | 11.102" |
| Phase | 3 |
| Power Factor | 75% |
| Power Factor_100% | 0.51 |
| Rpm | 1100-1200 RPM |
| Service Factor | 1 |
| Torque | 2.23 lbs.-ft. |
| Voltage | 208-230/460V |
| Weight (kg) | 12.6 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)