-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Altitude | 1000 M.A.S.L. , 1000 MASL |
| Ambient Temp. | -20°C to +40°C |
| Balancing Method | 1/2" Key |
| Bearing Cap | Yes |
| Bolt Material | Carbon Steel |
| Break-down Torque | 300% |
| Breakdown Torque | 300% |
| Cable Press Material | Sem |
| Cold Locked Rotor Time | 39 sec. |
| Composition | Steel |
| Connection Cables Quantity | 9 |
| Design | B |
| Drain | Rubber, Automatic |
| Drip Cover | Without |
| Duty Cycle | S1 |
| Efficiency @ 100% | 78.5% |
| Efficiency @ 50% | 72% |
| Efficiency @ 75% | 77% |
| Efficiency At 1 % | 83% |
| Efficiency At 50 % | 65% |
| Efficiency At 75 % | 76% |
| Enclosure | IC411 |
| Enclosure Type | Tefc |
| Fan Cover Material | Industrial Polymer , Polymer |
| Fan Material | Plastic |
| Flange | Without |
| Flange Type | Without |
| Frame | 143/5T |
| Frame Material | Rolled Steel |
| Frequency | 60 Hz |
| Grounding Lugs | Single |
| Hot Locked Rotor Time | 22 sec. |
| Hp | 1 hp |
| Hz | 60 Hz |
| Impregnation Method | Dip And Bake Polyester |
| Insulation Class | Class F |
| L. R. Amps | 22.5/11.2A |
| L.r. Amperes | 11.2/22.5A |
| Locked Rotor Time (cold) | 39 sec. |
| Locked Rotor Time (hot) | 22 sec. |
| Locked Rotor Torque | 200% |
| Lrc | 7.8X(Code K) |
| Main Terminal Box Hole | 1.118" |
| Main Terminal Box Hole Size | 1.118" |
| Moment Of Inertia | 0.0643 lbs.-sq. ft. |
| Moment Of Inertia (j) | 0.0643 lbs.-sq. ft. |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Speed | 3510 RPM |
| Mounting | F-1 , Foot Mounted |
| No Load Amps | 0.7/1.4A , 1.4/0.7A |
|---|---|
| No. Of Poles | 2 |
| Noise Level | 68 dBA |
| Output | 1 hp |
| Output Rating | 1 hp |
| Overload Protection | No |
| Overload Protector | Without Overload Protector |
| Painting | Munsell N 1-Matte 207N (ISO 12944-C2) |
| Phase | 3 |
| Power Factor 50% | 0.65 |
| Power Factor 75% | 0.76 |
| Power Factor At 1 % | 78.5 |
| Power Factor At 50 % | 72 |
| Power Factor At 75 % | 77 |
| Power Factor_100% | 0.83 |
| Rated Current | 1.44/2.88A , 2.88/1.44A |
| Rated Speed | 3510 RPM |
| Rated Torque | 1.5 lbs.-ft. |
| Rated Voltage | 230/460V AC |
| Resilient Base | Without |
| Rotation | CW/CCW |
| Rpm | 3400-3600 RPM |
| Screw Cap | Carbon Steel |
| Service Factor | 1.15 |
| Shaft Material | Carbon Steel |
| Shaft Material Grade | Grade 1040/45 |
| Slip | 2.5% |
| Starting Method | Direct On Line |
| Synchronous Speed | 3600 RPM |
| Temp. Rise | 80 K |
| Terminal Block | Without |
| Terminal Box | Left Position |
| Tropicalized Painting | Without |
| Voltage | 190-220/230/380-415/460V , 230/460/190-220/380-415V AC |
| Balancing Method | 1/2 Key |
| Cold Locked Rotor Time | 0s |
| De Bearing Seal | V Ring |
| Degree Of Protection | IP55 |
| Enclosure Rating | IC411 |
| Grade | Grade 1010/20 |
| Grounding Lugs Type | Single |
| l. r. amps | 11.5A |
| locked rotor time (hot) | 0s |
| Lrc | 7.3x(Code K) |
| Material | Carbon Steel |
| Nde Bearing Seal | No |
| Overload Protector (phenolic) | Without Overload Protector |
| Painting | Only Primer |
| Rated Voltage | 415V |
| Standard Logo | sae.png |
| Height (cm) | 32.26 |
|---|---|
| Length (cm) | 52.83 |
| Width (cm) | 37.08 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 13.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)