-
Select Country
- Source Now
Get it by Wednesday, Mar 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Close-Coupled Pump Motor |
|---|---|
| Altitude | 1000 M.A.S.L. |
| Ambient Temp. | -20°C to +40°C |
| Bearing Cap | Yes |
| Breakdown Torque | 350% |
| Composition | Cast Iron |
| Connection Cables Quantity | 6 |
| Drain | Rubber, Automatic |
| Drip Cover | Without |
| Duty Cycle | S1 |
| Efficiency @ 100% | 88.5% |
| Efficiency @ 50% | 86.5% |
| Efficiency @ 75% | 88.3% |
| Enclosure | IC411 |
| Enclosure Type | Tefc |
| Fan Cover Material | Steel |
| Fan Material | Plastic |
| Flange | C |
| Frame | 184JP |
| Frame Material | Cast Iron |
| Frame Size | 182/4JP |
| Frequency | 60 Hz |
| Grounding Lugs | Single |
| Hp | 5 hp |
| Hz | 60 Hz |
| Impregnation Method | Dip and Bake Polyester |
| Insulation Class | Class F |
| L.r. Amperes | 35.9A |
| Locked Rotor Time (cold) | 30 sec. |
| Locked Rotor Time (hot) | 17 sec. |
| Locked Rotor Torque | 229% |
| Main Terminal Box Hole | 1" |
| Main Terminal Box Type | NPT |
| Moment Of Inertia (j) | 0.2233 lbs.-sq. ft. |
| Mounting | F-1 |
| No Load Amps | 1.6A |
| Noise Level | 66 dBA |
| Number Of Poles | 2 |
| Output Rating | 5 hp |
| Overload Protection | No |
| Phase | 3 |
| Power Factor 50% | 0.76 |
|---|---|
| Power Factor 75% | 0.85 |
| Power Factor_100% | 0.89 |
| Pump Seal | Gasket |
| Rated Current | 4.72A |
| Rated Speed | 3500 RPM |
| Rated Torque | 7.5 lbs.-ft. |
| Rated Voltage | 575V |
| Rotation | CW/CCW |
| Rpm | 3400-3600 RPM |
| Screw Cap | Carbon Steel |
| Service Factor | 1.25 |
| Shaft Material | Carbon Steel |
| Slip | 2.78% |
| Starting Method | Direct On Line |
| Synchronous Speed | 3600 RPM |
| Temp. Rise | 80 K |
| Terminal Block | Without |
| Terminal Box | Left Position |
| Voltage | 575V AC |
| Cold Locked Rotor Time | 30s |
| De Bearing Seal | V Ring |
| Degree Of Protection | IP55 |
| Design | B |
| Enclosure Rating | IC411 |
| Grade | Grade 1010/20 |
| Grounding Lugs Type | Single |
| l. r. amps | 35.9A |
| locked rotor time (hot) | 17s |
| Lrc | 7.6x(Code J) |
| Main Terminal Box Hole Size | 1" |
| Main Terminal Box Hole Type | NPT |
| Material | Carbon Steel |
| Nde Bearing Seal | V Ring |
| No. Of Poles | 2 |
| Overload Protector (phenolic) | Without Overload Protector |
| Painting | Only Primer |
| Standard Logo | sae.png |
| Tropicalized Painting | Without |
| Voltage | 575V |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 50.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)