-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Close-Coupled Pump Motor |
|---|---|
| Altitude | 1000 M.A.S.L. |
| Ambient Temp. | -20°C to +40°C |
| Application | Closed Coupled |
| Bearing Cap | Yes |
| Body Design | Rolled Steel |
| Bolt Material | Carbon Steel |
| Breakdown Torque | 300% |
| Composition | Steel |
| Connection Cables Quantity | 12 |
| Ct Speed Range | 4:1 |
| Drain | Rubber, Automatic |
| Drip Cover | Without |
| Duty Cycle | S1 |
| Efficiency | 89.5% |
| Efficiency @ 100% | 89.5% |
| Efficiency @ 50% | 87.5% |
| Efficiency @ 75% | 88.5% |
| Enclosure | IC411 |
| Enclosure Iec | IP55 |
| Enclosure Type | Tefc |
| Fan Cover Material | Steel |
| Fan Material | Plastic |
| Flange | C |
| Frame | 182JM |
| Frame Material | Rolled Steel |
| Frame Size | 182/4JM |
| Frequency | 60 Hz |
| Grounding Lugs | Single |
| Hp | 3 hp |
| Impregnation Method | Dip and Bake Polyester |
| Insulation Class | Class F |
| Inverter Rating | Inverter Ready |
| L.r. Amperes | 38.6/77.1A |
| Locked Rotor Time (cold) | 32 sec. |
| Locked Rotor Time (hot) | 18 sec. |
| Locked Rotor Torque | 220% |
| Main Terminal Box Hole | 1.118" |
| Moment Of Inertia (j) | 0.4017 lbs.-sq. ft. |
| Mounting | F-1 |
| Mounting Arrangement | F1 |
| Nema Frame | NEMA 182-4JM |
| Nema Mount | C Face With Base |
| No Load Amps | 2.3/4.6A |
| Noise Level | 56 dBA |
| Number Of Poles | 4 |
| Output Hp | 3 hp |
| Output Kw | 2.2 kW |
|---|---|
| Output Rating | 3 hp |
| Output Rpm | 1765 RPM |
| Overload Protection | No |
| Phase | 3 |
| Power Factor 50% | 0.61 |
| Power Factor 75% | 0.74 |
| Power Factor_100% | 0.81 |
| Rated Current | 4.38/8.76A |
| Rated Speed | 1765 RPM |
| Rated Torque | 8.93 lbs.-ft. |
| Rated Voltage | 200/400V |
| Resilient Base | Without |
| Rotation | CW/CCW |
| Rpm | 1700-1800 RPM |
| Screw Cap | Carbon Steel |
| Service Factor | 1.15 |
| Shaft Material | Carbon Steel |
| Slip | 1.94% |
| Starting Method | Direct On Line |
| Synchronous Speed | 1800 RPM |
| Temp Code | T3 = 200°C |
| Temp. Rise | 80 K |
| Terminal Block | Without |
| Terminal Box | Left Position |
| Voltage | 200/400V AC |
| Balancing Method | 1/2 Key |
| Cold Locked Rotor Time | 32s |
| De Bearing Seal | V Ring |
| Degree Of Protection | IP55 |
| Design | B |
| Enclosure Rating | IC411 |
| Grade | Grade 1010/20 |
| Grounding Lugs Type | Single |
| l. r. amps | 77.1/38.6A |
| locked rotor time (hot) | 18s |
| Lrc | 8.8x(Code K) |
| Main Terminal Box Hole Size | 1.118" |
| Material | Carbon Steel |
| Nde Bearing Seal | No |
| No. Of Poles | 4 |
| Overload Protector (phenolic) | Without Overload Protector |
| Painting | Only Primer |
| Standard Logo | sae.png |
| Tropicalized Painting | Without |
| Voltage | 200/400V |
| Height (cm) | 32.26 |
|---|---|
| Length (cm) | 49.3 |
| Width (cm) | 37.08 |
| Country Of Origin | BR |
|---|---|
| Weight (kg) | 45.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)