-
Select Country
- Source Now
Get it by Wednesday, Mar 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 104°F |
| Base Type | Rigid Base |
| Bearing Type | Ball |
| Cc Number | CC029A |
| Duty Cycle | Continuous |
| Efficiency | 50% |
| Efficiency @ 100% | 95% |
| Efficiency Group | Premium |
| Enclosure | IC411 |
| Enclosure Type | Tefc |
| Flange | Without |
| Frame | 444/5TS |
| Frame Material | Cast Iron |
| Frequency | 60 Hz |
| Full Load Amps | 161A , 163A |
| Full Load Amps @ 50hz | 148/154/162/182/189/200A |
| Horsepower | 150 hp |
| Hp | 150 hp |
| Hp @ 50hz | 125 hp, 150 hp |
| Ins. Class | Class F |
| Insulation Class | Class F |
| Length Less Shaft | 36 11/16" |
| Manufacturers Warranty Length | 3 yrs. |
| Max. Ambient Temp. | 40°C |
| Motor Application | General Application |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Material | Cast Iron |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1.15 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Three Phase |
| Mounting | F-1 |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 3570 RPM |
| Nema Design | B |
| No Load Amps | 41A |
| No. Of Speeds | 1 |
| Noise | 81 dBA |
| Nominal Efficiency | 95% |
| Number Of Poles | 2 |
| Overall Length | 41 7/16" |
| Phase | 3 |
| Power Factor | 75% |
| Power Factor_100% | 0.9 |
| Rpm | 3400-3600 RPM |
| Rpm Range | Over 3600 RPM |
| Service Factor | 1 |
| Shaft Dia. | 2 3/8" |
| Shaft Length | 4 3/4" |
| Synchronous Speed | 3600 RPM |
| Terminal Box | Left Position |
| Thermal Protection | None |
|---|---|
| Torque | 218 lbs.-ft. |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 460V |
| Warranty | 3 yrs. |
| Altitude | 1000 m.a.s.l. |
| Ambient Temp. | -20°C to +40°C |
| Balancing Method | 1/2 Key |
| Bearing Cap | Yes |
| break-down torque | 240% |
| Cold Locked Rotor Time | 30s |
| Connection Cables Quantity | 12 |
| De Bearing Seal | Yes |
| Degree Of Protection | IP55 |
| Design | B |
| Drain | Rubber, Automatic |
| Drip Cover | Without |
| Duty Cycle | Cont.(S1) |
| Enclosure Rating | IC411 |
| Fan Cover Material | Cast Iron |
| Fan Material | Plastic |
| Frequency | 50 Hz |
| Grade | Grade 1010/20 |
| Grounding Lugs Type | Double |
| Impregnation Method | Constant Resin Flow |
| l. r. amps | 1183A |
| locked rotor time (hot) | 17s |
| Locked Rotor Torque | 180% |
| Lrc | 6.5x(Code G) |
| Main Terminal Box Hole | 2 x NPT 3" |
| Material | Carbon Steel |
| moment of inertia | 39.1 lbs.-sq. ft. |
| Motor Thermal Protection | None |
| Nde Bearing Seal | Yes |
| No. Of Poles | 2 |
| Noise Level | 77 dBA |
| Output Rating | 110 kW |
| Overload Protector (phenolic) | Without Overload Protector |
| Painting | Only Primer |
| rated amps | 182A |
| Rated Speed | 2970 RPM |
| Rated Torque | 265 lbs.-ft. |
| Rated Voltage | 415V |
| Regreasing System | At Drive End And Non-Drive End |
| Rotation | CW And CCW |
| Shaft Locking Device | Without |
| Shaft Material | SAE 1040/45 Carbon Steel |
| Slip | 1% |
| standard | CE, CSA, NOM, UL |
| Standard Logo | sae.png |
| Starting Method | Direct On Line |
| temp. rise | 80 K |
| Terminal Block | Without |
| Tropicalized Painting | Without |
| Height (cm) | 81.28 |
|---|---|
| Length (cm) | 105.25 |
| Width (cm) | 83.82 |
| HS Code | 8501534080 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 769.05 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)