-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Altitude | 1000 M.A.S.L. |
| Ambient Temp. | -20°C to +40°C |
| Bearing Cap | Yes |
| Breakdown Torque | 300% |
| Cable Press Material | Sem |
| Connection Cables Quantity | 9 |
| Drain | Rubber, Automatic |
| Drip Cover | Without |
| Duty Cycle | S1 |
| Efficiency | 50% |
| Efficiency @ 100% | 82.5% |
| Efficiency @ 50% | 77% |
| Efficiency @ 75% | 82% |
| Enclosure | IC411 |
| Enclosure Type | Tefc |
| Fan Cover Material | Steel |
| Fan Material | Plastic |
| Flange | C |
| Flange Type | C |
| Frame | 143/5TC |
| Frame Material | Cast Iron |
| Frequency | 60 Hz |
| Full Load Amps | 1.73/3.45-3.82A |
| Grounding Lugs | Single |
| Impregnation Method | Dip and Bake Polyester |
| Insulation Class | Class F |
| L.r. Amperes | 10.7/21.5A |
| Locked Rotor Time (cold) | 50 sec. |
| Locked Rotor Time (hot) | 28 sec. |
| Locked Rotor Torque | 260% |
| Main Terminal Box Hole | 3/4" |
| Main Terminal Box Type | NPT |
| Moment Of Inertia (j) | 0.1595 lbs.-sq. ft. |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Mounting | F-1 , Foot Mounted |
| No Load Amps | 1.1/2.2A |
| No. Of Poles | 6 |
| Noise | 49 dBA |
| Noise Level | 50 dBA |
| Output Hp | 1 hp |
| Output Rating | 1 hp |
| Overload Protection | No |
| Phase | 3 |
|---|---|
| Power Factor | 75% |
| Power Factor 50% | 0.45 |
| Power Factor 75% | 0.57 |
| Power Factor_100% | 0.66 |
| Rated Current | 1.73/3.46A |
| Rated Speed | 1160 RPM |
| Rotation | CW/CCW |
| Rpm | 1100-1200 RPM |
| Screw Cap | Carbon Steel |
| Service Factor | 1.25 |
| Shaft Locking Device | Without |
| Shaft Material | Carbon Steel |
| Slip | 3.33% |
| Starting Method | Direct On Line |
| Synchronous Speed | 1200 RPM |
| Temp. Rise | 80 K |
| Terminal Block | Without |
| Terminal Box | Left Position |
| Torque | 4.51 lbs.-ft. |
| Voltage | 230/460/380V , 230/460/380V AC |
| Balancing Method | 1/2 Key |
| Cold Locked Rotor Time | 36s |
| De Bearing Seal | V Ring |
| Degree Of Protection | IP55 |
| Design | B |
| Enclosure Rating | IC411 |
| Grade | Grade 1010/20 |
| Grounding Lugs Type | Single |
| l. r. amps | 10.7A |
| locked rotor time (hot) | 20s |
| Lrc | 5.5x(Code J) |
| Main Terminal Box Hole Type | NPT |
| Material | Carbon Steel |
| Nde Bearing Seal | V Ring |
| Output Rating | 0.75 kW |
| Overload Protector (phenolic) | Without Overload Protector |
| Painting | Only Primer |
| Rated Torque | 5.53 lbs.-ft. |
| Rated Voltage | 415V |
| Standard Logo | sae.png |
| Tropicalized Painting | Without |
| Height (cm) | 48.26 |
|---|---|
| Length (cm) | 33.93 |
| Width (cm) | 45.72 |
| Country Of Origin | BR |
|---|---|
| Weight (kg) | 25.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)