-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | AC Motor |
|---|---|
| Duty Cycle | S1 |
| Efficiency | 50% |
| Enclosure Type | Tefc |
| Frame Material | Cast Iron |
| Frequency | 60 Hz |
| Insulation Class | Class F |
| Noise Level | 79 dBA |
| Number Of Poles | 4 |
| Phase | 3 |
| Rated Voltage | 460V |
| Rotation | CW/CCW |
| Rpm | 1700-1800 RPM |
| Service Factor | 1 |
| Shaft Material | Carbon Steel |
| Starting Method | Direct On Line |
| Synchronous Speed | 1800 RPM |
| Ambient Temp. | -20°C to +40°C |
| Cold Locked Rotor Time | 32s |
| De Bearing Seal | Yes |
|---|---|
| Degree Of Protection | IP55 |
| Design | B |
| Enclosure Rating | IC411 |
| Grade | Grade 1010/20 |
| Grounding Lugs Type | Double |
| l. r. amps | 5122A |
| locked rotor time (hot) | 18s |
| Lrc | 8.8x(Code K) |
| Material | Carbon Steel |
| Nde Bearing Seal | Yes |
| No. Of Poles | 4 |
| Output Rating | 330 kW |
| Overload Protector (phenolic) | Without Overload Protector |
| Painting | Only Primer |
| Rated Torque | 1590 lbs.-ft. |
| Standard Logo | sae.png |
| Tropicalized Painting | Without |
| Voltage | 460V |
| Country Of Origin | BR |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)