-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clevis |
|---|---|
| Body Material | Stainless Steel |
| Bore Dia. | 100 mm |
| Compatible With Brand | SMC |
| Compatible With Grainger Part Number | 5VGL7, 5VGL8, 5VGL9, 5VGN0, 5VGN1, 5VGN2, 5VGN3, 5VGN4, 5VGN5, 5VGW7, 5VGW8, 5VGW9, 5VGX0, 5VGX1, 5VGX2, 5VGX3, 5VGX4, 5VGX5, 5VHE7, 5VHE8, 5VHE9, 5VHF0, 5VHF1, 5VHF2, 5VHF3, 5VHF4, 5VHF5, 5VHN7, 5VHN8, 5VHN9, 5VHP0, 5VHP1, 5VHP2, 5VHP3, 5VHP4, 5VHP5 |
| Compatible With Series | Cg, Cg3 |
| Fits | 5VGL7 To 5VGN5, 5VGW7 To 5VGX5, 5VHE7 To 5VHF5, 5VHN7 To 5VHP5 |
| Fits Bore Diameter | 100 mm |
| Includes | Pin, Retaining Rings |
| Material | Stainless Steel |
|---|---|
| Mounting Type | Clevis |
| Overall Height | 79 mm |
| Overall Width | 40 mm |
| Product Type | Double Rod Clevis |
| Series | Y Series |
| System Of Measurement | Metric |
| Thread Size | M26 x 1.5 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.026 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)