-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clevis |
|---|---|
| Body Material | Steel |
| Bore Dia. | 7/16", 9/16" |
| Compatible With Brand | SMC |
| Compatible With Series | NCM Series |
| Fits | 5TFV4 To 5TFX7, 5TGH8 To 5TGL1, 5TGW7 To 5TGZ0 |
| Fits Bore Diameter | 3/4", 7/8", 1 1/16", 1 1/4", 1 1/2", 2" |
| Includes | Clevis Bracket Pin, Retaining Rings |
| Material | Steel |
| Mounting Type | Clevis |
|---|---|
| Overall Height | 15/16" |
| Overall Length | 9/16" |
| Overall Width | 3/8" |
| Product Type | Rod Clevis |
| Promotion Restriction | Not Eligible For Promotion |
| Series | NCM Series |
| System Of Measurement | Inch |
| Thread Size | #10-32 |
| Height (cm) | 2.38 |
|---|---|
| Length (cm) | 1.43 |
| Width (cm) | 0.95 |
| Country Of Origin | JP |
|---|---|
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)