-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pivot Bracket |
|---|---|
| Body Material | Stainless Steel |
| Bore Dia. | 1 1/4" |
| Compatible With Brand | SMC |
| Compatible With Grainger Part Number | 5THE7, 5THE8, 5THE9, 5THF0, 5THF1, 5THF2, 5THF3, 5THF4, 5THF5, 5THF6, 5THF7, 5THF8 |
| Compatible With Series | NCM Series |
| Fits | 5THE7 To 5THF8 |
| Fits Bore Diameter | 3/4", 7/8", 1 1/16", 1 1/4", 1 1/2" |
| Includes | Pivot Pin, Retaining Rings |
| Material | Stainless Steel |
|---|---|
| Mount Location | Rear |
| Mounting Type | Pivot Bracket |
| Overall Height | 1 3/16" |
| Overall Width | 2 1/16" |
| Product Type | Rear Pivot Bracket |
| Promotion Restriction | Not Eligible For Promotion |
| Series | NCM Series |
| System Of Measurement | Inch |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | JP |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)