-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clevis |
|---|---|
| Body Material | Stainless Steel |
| Bore Dia. | 25 mm, 32 mm |
| Compatible With Brand | SMC |
| Compatible With Series | Cg, Cg3 |
| Fits | 5TLY8 To 5TMA5, 5VGP3 To 5VGT0, 5VGY3 To 5VHA0, 5VHG3 To 5VHJ0 |
| Fits Bore Diameter | 32 mm |
| Includes | Pin, Retaining Rings |
| Material | Stainless Steel |
|---|---|
| Mounting Type | Clevis |
| Overall Height | 41 mm |
| Overall Width | 20 mm |
| Product Type | Double Rod Clevis |
| Series | Y Series |
| System Of Measurement | Metric |
| Thread Size | M10 x 1.5 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)