-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clevis |
|---|---|
| Body Material | Steel |
| Bore Dia. | 1 1/4", 1 1/2" |
| Compatible With Brand | SMC |
| Compatible With Series | NCM Series |
| Fits | 5TGC4 To 5TGE7, 5TGG9 To 5TGH4, 5TGR8 To 5TGV1, 5TGW1 To 5TGW6, 5THE7 To 5THH0, 5THL7 To 5THN8 |
| Fits Bore Diameter | 3/4", 7/8", 1 1/16", 1 1/4", 1 1/2", 2" |
| Includes | Jam Nut, Pin, Retaining Rings |
| Material | Steel |
| Mounting Type | Clevis |
| Overall Height | 1 11/16" |
|---|---|
| Overall Length | 1" |
| Overall Width | 3/4" |
| Pin Dia. | 0.38" |
| Product Type | Rod Clevis |
| Promotion Restriction | Not Eligible For Promotion |
| Series | NCM Series |
| System Of Measurement | Inch |
| Thread Size | 7/16"-20 |
| Height (cm) | 4.29 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 1.9 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)